Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 01489022 Dial Indicator, Adjustable, 2.250 Size, White Color | AD6RJD 49U619

TESA BROWN SHARPE 01489022 Dial Indicator, Adjustable, 2.25 Inch Dial Size, White

Item: AD6RJD Model: 01489022Cross Ref: 49U619
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€108.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Back TypeFlat
Bearing TypeJeweled
Calibration CertificateNo
Contact Point Dia.1/8"
Contact Point StyleCarbide Ball
Dial ColorWhite
Dial Size2 1/4"
Graduations0.001"
Range Per Revolution1"
ReadingContinuous
Accuracy+/-0.001"
Agd NumberAGD 2
Bezel LockNo
Case TypeBox
Contact Point ShapeBall
Dial Reading0-100
Dimension TypeInch
IncludesRevolution Counter, Tolerance Marker, Carbide Point
Includes CaseYes
Long Form Calibration CertificateNo
Maximum Measurement - Inch1"
Minimum Measurement - Inch0"
Non-magneticNo
Number Of Indicators1
Operation TypePlunger
Range0" to 1"
Shock ResistantNo

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)13.65
Ship width (cm)8.89
HS code9031808080
Country of OriginCN

Product Details:

    • Bezel Lock (Yes)

Product Variants

ProductModelRange Per RevolutionBack TypeDial ColorReadingGraduationsDial SizeContact Point Dia.Calibration CertificatePrice
BROWN & SHARPE 14.82022 Dial Indicator 1.0 Inch Dial 2.25 Inch White | AC7MCH 38N917 14.820220.1"Flat And SlideWhiteContinuous0.001"2 1/4"1/8"No€166.90
BROWN & SHARPE 14.82023 Dial Indicator 1.0 Inch Dial 2.25 Inch Black | AC7MCJ 38N918 14.820230.1"Flat And SlideBlackContinuous0.001"2 1/4"1/8"No€152.43
BROWN & SHARPE 01489023 Dial Indicator 0 - 1 Inch 0-100 | AG7ADX 49U618 014890231"FlatBlackContinuous0.001"2 1/4"1/8"No€89.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 01489022 Dial Indicator, Adjustable, 2.25 Inch Dial Size, White
€108.75 /unit