Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 14.82022 Dial Indicator 1.0 Inch Dial 2.25 Inch White | AC7MCH 38N917

TESA BROWN SHARPE 14.82022 Dial Indicator 1.0 Inch Dial 2.25 Inch White

Item: AC7MCH Model: 14.82022Cross Ref: 38N917
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€204.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Back TypeFlat And Slide
Bearing TypePlain
Calibration CertificateNo
Contact Point Dia.1/8"
Dial ColorWhite
Dial Size2 1/4"
Graduations0.001"
Range Per Revolution0.1"
ReadingContinuous
Accuracy+/-0.002"
Agd NumberAGD 2
Bezel LockNo
Case TypeCase
Contact Point ShapeRadius
Dial Reading0-100
Dimension TypeInch
Included CertificationCertificate Traceable to NIST, Declaration of Conformity
IncludesWrench
Includes CaseYes
Long Form Calibration CertificateNo
Max. Measuring Force0.9N
Maximum Measurement - Inch1"
Minimum Measurement - Inch0"
Non-magneticNo
Number Of Indicators1
Operation TypePlunger
Range0" to 1"
Shock ResistantNo
StandardsAGD
Stem Dia.0.375"
Stem Thread Size#4-48

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.35
Ship length (cm)17.15
Ship width (cm)8.26
HS code9017308000
Country of OriginDE

Product Details:

    • Bezel Lock (No)

Product Variants

ProductModelRange Per RevolutionBack TypeDial ColorReadingGraduationsDial SizeContact Point Dia.Calibration CertificatePrice
BROWN & SHARPE 14.82023 Dial Indicator 1.0 Inch Dial 2.25 Inch Black | AC7MCJ 38N918 14.820230.1"Flat And SlideBlackContinuous0.001"2 1/4"1/8"No€152.43
BROWN & SHARPE 01489022 Dial Indicator, Adjustable, 2.250" Size, White Color | AD6RJD 49U619 014890221"FlatWhiteContinuous0.001"2 1/4"1/8"No€89.95
BROWN & SHARPE 01489023 Dial Indicator 0 - 1 Inch 0-100 | AG7ADX 49U618 014890231"FlatBlackContinuous0.001"2 1/4"1/8"No€89.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 14.82022 Dial Indicator 1.0 Inch Dial 2.25 Inch White
€204.60 /unit