FRANKLIN 15FMH1S4 Pump 1 HP 1 Ph 115/230V 4 Stage | AG9RZK 22DD93

LITTLE GIANT PUMPS 96061502 15FMH1S4 Pump 1 HP 1 Ph 115/230V 4 Stage

Item: AG9RZK Model: 96061502Cross Ref: 22DD93 / 15FMH1S4
In Stock

Get it by Tuesday, Jun 10

€2,038.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Stage Booster Pump
Agency CompliancecCSAus.png
Amps6.1/12.2A
Amps @ 230v7.4A
Bearing TypeBall
Connection TypeNPT
Discharge MaterialStainless Steel
DutyContinuous
Duty CycleContinuous
Flow Rate15 GPM
Flow Rate @ 20 Psi27 GPM
Flow Rate @ 30 Psi25 GPM
Flow Rate @ 40 Psi23 GPM
Flow Rate @ 50 Psi19 GPM
Flow Rate @ 60 Psi15 GPM
Flow Rate @ 80 Psi7 GPM
For Use With Potable SystemsYes
Frame48Y
Frequency60 Hz
Gpm @ 20 Psi27 GPM
Gpm @ 40 Psi22 GPM
Gpm @ 60 Psi15 GPM
Gpm @ 80 Psi6
Grade304
Height8"
Housing MaterialStainless Steel
Housing Material GradeGrade 304
Hp1 hp
Hz60 Hz
Impeller MaterialStainless Steel
Impeller TypeClosed
Inlet Size1 1/4"
Inlet TypeFNPT
Ip RatingNot Applicable
Length19.07"
Max. Case Pressure150 psi
Max. Liquid Temp.225°F
Max. Media Temp.225°F
Max. Motor Ambient Temp.104°F
Max. Pressure89 psi
Media TypeWater
Min. Head @ 60 Hz74 ft.
Min. Motor Ambient Temp.40°F
Motor Ambient Temp.40°C
Motor Ambient Temp. Rating40°C
Motor CoolingAir
Motor EnclosureOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Motor TypeInduction
Mounting OrientationHorizontal
Number Of Stages4
Outlet Size1"
Outlet TypeNPT
Overload Thermal ProtectionYes
Phase1
PrimingSelf Priming
Pumping ApplicationFountains, Lawn Sprinkler Systems, Pressure Boosting, Turf Irrigation, Wash Down Applications, Water Transfer
Rpm3450 RPM
Seal MaterialCarbon, Ceramic, Fluoroelastomer , Carbon/Ceramic, FKM, Stainless Steel
Seal Material Grade300 Series Grade
SeriesMH Series
Service Factor1.25
Service Factor @ 50 Hz1
Shut Off Height @ 60 Hz207 ft.
Shut Off Pressure88 psi
Stage Housing Diffuser MaterialStainless Steel
Stage Housing Diffuser Material GradeGrade 304
Stages4
Suction Lift10 ft. , 15 ft.
Suction MaterialStainless Steel
Thermal Overload ProtectionYes
Voltage115/230V AC
Warranty1 yr.
Wetted MaterialsStainless Steel
Width7"
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Compatible With Media TypeWater
Intake And Discharge Size1 1/4", 1"
Overall Height8"
Overall Length19.07"
Overall Width7"
Pump Housing MaterialStainless Steel
StandardsUL LISTED 778 APPROVED
Wetted MaterialStainless Steel

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)27.94
Ship length (cm)60.96
Ship width (cm)25.4
Country of OriginMX

Product Variants

ProductModelHpNumber Of StagesShut Off PressureFlow Rate @ 50 PsiFlow Rate @ 30 PsiFlow Rate @ 40 PsiFlow Rate @ 60 PsiFlow Rate @ 80 PsiPrice
FRANKLIN 15FMH15S5 Pump 1-1/2 HP 1 Ph 115/230V 5 Stage | AG9RZL 22DD94 960615031 1/2 hp5111 psi23.5 GPM27 GPM--15.5 GPM€2,200.00
FRANKLIN 15FMH2S6 Pump 2 HP 1 Ph 115/230V 6 Stage | AG9RZM 22DD95 960615042 hp6135 psi25 GPM---19.5 GPM€2,456.66
FRANKLIN 15FMH05S2-T Pump 1/2 HP 3 Ph 208-230/460V 2 Stage | AG9RZN 22DD96 960615101/2 hp244 psi-15 GPM---€1,736.07
FRANKLIN 15FMH1S4-T Pump 1 HP 3 Ph 208-230/460V 4 Stage | AG9RZQ 22DD98 960615121 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€1,980.00
FRANKLIN 15FMH15S5-T Pump 1-1/2 HP 3 Ph 208-230/460V 5 Stage | AG9RZR 22DD99 960615131 1/2 hp5111 psi23.5 GPM27 GPM25 GPM21 GPM15.5 GPM€2,163.34
FRANKLIN 15FMH2S6-T Pump 2 HP 3 Ph 208-230/460V 6 Stage | AG9RZT 22DE01 960615142 hp6135 psi25 GPM-27 GPM23 GPM19.5 GPM€2,273.34
FRANKLIN 30FMH1S3 Pump 1 HP 1 Ph 115/230V 3 Stage | AG9RZV 22DE03 960630011 hp3-28 GPM40 GPM---€2,053.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 96061502 15FMH1S4 Pump 1 HP 1 Ph 115/230V 4 Stage
€2,038.28 /unit