Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5738-I Pipe Marker Plant Air Yellow 1-1/2 To 2-3/8 In | AE9WUH 6N465

BRADY 5738-I Pipe Marker Plant Air Yellow 1-1/2 To 2-3/8 In

Item: AE9WUH Model: 5738-ICross Ref: 6N465
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleSnap On
MaterialPVF Overlaminated Polyester
Abrasion ResistantYes
Ansi/asme A13.1Yes
Character Height3/4"
Chemical ResistantYes
Glow In The DarkNo
Height9"
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Pipe Marker LegendPlant Air
Pipe Marker MaterialPlastic
Printed LanguageEnglish
ReflectiveNo
Roll Length9"
Roll Width8"
StandardsANSI A13.1-2007
Thickness0.006"
Water ResistantNo
Weather ResistantYes
Width8"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.29
Ship length (cm)20.57
Ship width (cm)2.29
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesRoll LengthLanguageOperating Temp. RangePrice
BRADY 5738-II Pipe Marker Plant Air Y 2-1/2 To 7-7/8 In | AA6MXP 14H948 5738-IIYellow-27 1/2"-----€19.94
BRADY 5738-O Pipe Marker Plant Air Yellow 1/2 To 1-3/8 In | AA6MXQ 14H949 5738-OYellow-5"-----€14.00
BRADY 7399-4 Pipe Marker Plant Air Black 3/4 To 2-3/8 In | AC9HZE 3GTV5 7399-4Blue-1 1/8"4Pressure Sensitive---€17.80
BRADY 4108-A Pipe Marker Plant Air Yellow 3/4 To 1-3/8 In | AE3ZHY 5GXU8 4108-AYellow-0.812"1----€8.15
BRADY 4353-A Pipe Marker Plant Air Black 3/4 To 1-3/8 In | AE3ZTC 5GYG6 4353-ABlue-0.812"1----€8.15
BRADY 4353-B Pipe Marker Plant Air Black 1-1/2 To 2-3/8 In | AE3ZTD 5GYG7 4353-BBlue-7/8"1----€14.34
BRADY 4108-C Pipe Marker Plant Air Y 2-1/2 To 3-7/8 In | AE4KCW 5LDT8 4108-CYellow-2"1----€17.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5738-I Pipe Marker Plant Air Yellow 1-1/2 To 2-3/8 In
€14.20 /unit