Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4353-B Pipe Marker Plant Air Black 1-1/2 To 2-3/8 In | AE3ZTD 5GYG7

BRADY 4353-B Pipe Marker Plant Air Black 1-1/2 To 2-3/8 In

Item: AE3ZTD Model: 4353-BCross Ref: 5GYG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Height7/8"
Legend ColorWhite
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Width7/8"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)19.94
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesRoll LengthLanguageOperating Temp. RangePrice
BRADY 5738-II Pipe Marker Plant Air Y 2-1/2 To 7-7/8 In | AA6MXP 14H948 5738-IIYellow-27 1/2"-----€19.94
BRADY 5738-O Pipe Marker Plant Air Yellow 1/2 To 1-3/8 In | AA6MXQ 14H949 5738-OYellow-5"-----€14.00
BRADY 7399-4 Pipe Marker Plant Air Black 3/4 To 2-3/8 In | AC9HZE 3GTV5 7399-4Blue-1 1/8"4Pressure Sensitive---€17.80
BRADY 4108-A Pipe Marker Plant Air Yellow 3/4 To 1-3/8 In | AE3ZHY 5GXU8 4108-AYellow-0.812"1----€8.15
BRADY 4353-A Pipe Marker Plant Air Black 3/4 To 1-3/8 In | AE3ZTC 5GYG6 4353-ABlue-0.812"1----€8.15
BRADY 4108-C Pipe Marker Plant Air Y 2-1/2 To 3-7/8 In | AE4KCW 5LDT8 4108-CYellow-2"1----€17.89
BRADY 4353-C Pipe Marker Plant Air Black 2-1/2 To 3-7/8 In | AE4KJF 5LEF6 4353-CBlue-2"1----€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4353-B Pipe Marker Plant Air Black 1-1/2 To 2-3/8 In
€14.91 /unit