EATON E57-18LE20-AP | BJ3BYT

EATON E57-18LE20-AP Inductive Proximity Sensor, 2-Wire Ac, 20-132 VAC Input, Non-Embeddable

Item: BJ3BYT Model: E57-18LE20-AP
In Stock

Get it by Thursday, Jun 12

€748.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3% Of Sensing Distance
Actuator FunctionNon Embeddable
Cable MaterialPVC
Connection3-Pin Pigtail Dual Key Micro Connector
Contact Configuration2-wire AC, NO
Contact Rating300 mA at 132V AC
End Bell MaterialPolycarbonate
Front Cap MaterialPolyphenylene Sulfide
Input Voltage20-132V AC
Ip RatingIP67, IP69K
Led IndicatorGreen Power Up Turns Red When Output Energized
Length0.71"
Max. Ac Current300 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2 18/25"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.71"
Protection TypeNone
Sensor TypeInductive Proximity
Tube MaterialStainless Steel
Warranty1 yr.
Weight0.1438 lbs.

Shipping Info:

Ship weight (kg) 0.0647
Ship height (cm)6.91
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57-18LE20-AP Inductive Proximity Sensor, 2-Wire Ac, 20-132 VAC Input, Non-Embeddable
€748.36 /unit