BRADY 7399-4 Pipe Marker Plant Air Black 3/4 To 2-3/8 In | AC9HZE 3GTV5

BRADY 7399-4 Pipe Marker Plant Air Black 3/4 To 2-3/8 In

Item: AC9HZE Model: 7399-4Cross Ref: 3GTV5
In Stock

Get it by Thursday, Jun 12

€17.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Height1 1/8"
Legend ColorWhite
Marker Attachment StyleSelf Adhesive
Markers Per Card4
MaterialVinyl
Material PropertiesPressure Sensitive
Width7"

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)6.22
Ship length (cm)1.52
Ship width (cm)37.47
HS code3919905060
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesRoll LengthLanguageOperating Temp. RangePrice
BRADY 5738-II Pipe Marker Plant Air Y 2-1/2 To 7-7/8 In | AA6MXP 14H948 5738-IIYellow-27 1/2"-----€19.94
BRADY 5738-O Pipe Marker Plant Air Yellow 1/2 To 1-3/8 In | AA6MXQ 14H949 5738-OYellow-5"-----€14.00
BRADY 4108-A Pipe Marker Plant Air Yellow 3/4 To 1-3/8 In | AE3ZHY 5GXU8 4108-AYellow-0.812"1----€8.15
BRADY 4353-A Pipe Marker Plant Air Black 3/4 To 1-3/8 In | AE3ZTC 5GYG6 4353-ABlue-0.812"1----€8.15
BRADY 4353-B Pipe Marker Plant Air Black 1-1/2 To 2-3/8 In | AE3ZTD 5GYG7 4353-BBlue-7/8"1----€14.34
BRADY 4108-C Pipe Marker Plant Air Y 2-1/2 To 3-7/8 In | AE4KCW 5LDT8 4108-CYellow-2"1----€17.89
BRADY 4353-C Pipe Marker Plant Air Black 2-1/2 To 3-7/8 In | AE4KJF 5LEF6 4353-CBlue-2"1----€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7399-4 Pipe Marker Plant Air Black 3/4 To 2-3/8 In
€17.80 /unit