BRADY 103569 Sign Post 5 Feet Length 8 Inch Width 8 Inch D | AA9MRV 1DYJ5

BRADY 103569 Sign Post 5 Feet Length 8 Inch Width 8 Inch D

Item: AA9MRV Model: 103569Cross Ref: 1DYJ5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€542.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Post
Breakaway FeatureNo
ColorWhite
Depth8"
Fillable Sign BaseNo
FinishUnfinished
Holes On 1 In. CentersNo
Includes AnchorNo
Includes BaseYes
Includes Clean Out BarNo
Includes PostYes
Integrated WheelsNo
Length5 ft.
MaterialPolypropylene
Max. Sign Size/capacity18" x 24"
Mounting HardwareYes
Nchrp-350 CompliantNo
Post Cap StyleNo Cap
Sign Base ColorBlack
Sign Base FinishUnfinished
Sign Base MaterialPolypropylene
Sign Base ShapeSquare
Sign Base TypeSurface Mount
Sign Post Anchor For Ground TypeNot Included
Sign Support TypeSign Support Kits
StyleSpring Based
Width8"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)21.59
Ship length (cm)157.48
Ship width (cm)21.59
HS code3926909980
Country of OriginUS

Product Variants

ProductModelDepthHoles On 1 In. CentersBreakaway FeatureHole Punch StyleU-channel ProfileIncludes Clean Out BarMounting Hardware IncludedMax. Sign Size/capacityPrice
BRADY 78998 Sign Post 8 Feet Length 2 Inch Width 2 Inch D | AA7HNF 15Y869 789982"-------€221.80
BRADY 86345 Sign Post 4 Feet Length Cast Iron | AB3THX 1VC44 86345--------€541.44
BRADY 92116 Sign Post 16 Inch Width Plastic Black | AD2DRU 3NKF1 92116--------€164.12
BRADY 95047 Sign Post, U-Channel Sign Post, Steel, 72 Inch Sign Post Length | CP2LWB 950471 1/2"YesNoPrepunchedOpenNoNo-€93.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 103569 Sign Post 5 Feet Length 8 Inch Width 8 Inch D
€542.01 /unit