Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A30QS250-4 Semiconductor Fuse, High Speed, 300V, 250A, aR Class | CH4UJC

MERSEN FERRAZ A30QS250-4 Semiconductor Fuse, High Speed, 300V, 250A, aR Class

Item: CH4UJC Model: A30QS250-4Cross Ref: 6UVF4
In Stock : 3 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€145.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage300V AC
Amps250A
Body MaterialGMG
Diameter1 1/2"
Length3 21/25"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage Rating300V DC
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 300V DC, 200 kA at 300V AC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE E60314
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)4.11
Ship length (cm)9.75
Ship width (cm)3.81
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A30QS1000-128 Semiconductor Fuse, High Speed, 300V, 1000A, aR Class | CH4UGV A30QS1000-1281000A3"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1000-128IL Semiconductor Fuse, High Speed, 300V, 1000A, aR Class | CH4UGW A30QS1000-128IL1000A3 1/2"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS100-4 Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGX A30QS100-4100A1.22"GMGHigh SpeedBolted300V AC€109.45
MERSEN FERRAZ A30QS100-4IL Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGY A30QS100-4IL100A1 18/25"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS100-4TI Semiconductor Fuse, High Speed, 300V, 100A, aR Class | CH4UGZ A30QS100-4TI100A1.22"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1200-128 Semiconductor Fuse, High Speed, 300V, 1200A, aR Class | CH4UHA A30QS1200-1281200A3"GMGHigh SpeedBolted300V AC-
RFQ
MERSEN FERRAZ A30QS1200-128IL Semiconductor Fuse, High Speed, 300V, 1200A, aR Class | CH4UHB A30QS1200-128IL1200A3 1/2"GMGHigh SpeedBolted300V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A30QS250-4 Semiconductor Fuse, High Speed, 300V, 250A, aR Class
€145.76 /unit