Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 95047 Sign Post, U-Channel Sign Post, Steel, 72 Inch Sign Post Length | CP2LWB

BRADY 95047 Sign Post, U-Channel Sign Post, Steel, 72 Inch Sign Post Length

Item: CP2LWB Model: 95047Cross Ref: 35XF86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Post
Breakaway FeatureNo
ColorGreen
Depth1 1/2"
FinishBaked Enamel
Hole Punch StylePrepunched
Holes On 1 In. CentersYes
Includes Clean Out BarNo
Length72"
Length Of Post PunchedFull Length
MaterialSteel
Mounting Hardware IncludedNo
Mounting Hole Dia.3/8"
Nchrp-350 CompliantNo
StyleU Channel
U-channel ProfileOpen
Width3.328"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthHoles On 1 In. CentersBreakaway FeatureHole Punch StyleU-channel ProfileIncludes Clean Out BarMounting Hardware IncludedMax. Sign Size/capacityPrice
BRADY 78998 Sign Post 8 Feet Length 2 Inch Width 2 Inch D | AA7HNF 15Y869 789982"-------€221.80
BRADY 103569 Sign Post 5 Feet Length 8 Inch Width 8 Inch D | AA9MRV 1DYJ5 1035698"NoNo--No-18" x 24"€525.48
RFQ
BRADY 86345 Sign Post 4 Feet Length Cast Iron | AB3THX 1VC44 86345--------€541.44
BRADY 92116 Sign Post 16 Inch Width Plastic Black | AD2DRU 3NKF1 92116--------€164.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 95047 Sign Post, U-Channel Sign Post, Steel, 72 Inch Sign Post Length
€116.46 /unit