BRADY 92116 Sign Post 16 Inch Width Plastic Black | AD2DRU 3NKF1

BRADY 92116 Sign Post 16 Inch Width Plastic Black

Item: AD2DRU Model: 92116Cross Ref: 3NKF1
In Stock

Get it by Tuesday, Jun 10

€176.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Post
ColorBlack
Length41"
MaterialPlastic
StyleRound
Width3"
Base Weight5 lbs.
FeaturesSphere Post Top
Fillable Sign BaseNo
IncludesBase, C Hook
Product TypePost
Sign Base ColorBlack
Sign Base Diameter16"
Sign Base TypeDome
Sign Post ColorBlack

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)82.55
Ship length (cm)24.89
Ship width (cm)41.4
HS code3926909980
Country of OriginCN

Product Variants

ProductModelDepthHoles On 1 In. CentersBreakaway FeatureHole Punch StyleU-channel ProfileIncludes Clean Out BarMounting Hardware IncludedMax. Sign Size/capacityPrice
BRADY 78998 Sign Post 8 Feet Length 2 Inch Width 2 Inch D | AA7HNF 15Y869 789982"-------€221.80
BRADY 103569 Sign Post 5 Feet Length 8 Inch Width 8 Inch D | AA9MRV 1DYJ5 1035698"NoNo--No-18" x 24"€525.48
RFQ
BRADY 86345 Sign Post 4 Feet Length Cast Iron | AB3THX 1VC44 86345--------€541.44
BRADY 95047 Sign Post, U-Channel Sign Post, Steel, 72 Inch Sign Post Length | CP2LWB 950471 1/2"YesNoPrepunchedOpenNoNo-€93.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 92116 Sign Post 16 Inch Width Plastic Black
€176.85 /unit