BOSTON GEAR YI24144 | AK3APC

BOSTON GEAR YI24144 Internal Gear, 24 Diametral Pitch, 144 Teeth, Brass

Item: AK3APC Model: YI24144
Limited Availability
€470.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch24"
Face Width0.255"
Inside Dia.5.95"
MaterialBrass
No. Of Teeth144
Output Dia.6 3/4"
Pitch Dia.6"
Pressure Angle20°

Shipping Info:

Ship weight (kg) 0.2705
Country of OriginUS

Product Variants

ProductModelMaterialPrice
BOSTON GEAR G675 | AK2VTW G675Brass€219.27
BOSTON GEAR G677 | AK2VTX G677Brass€251.54
BOSTON GEAR G679 | AK2VTY G679-€342.05
BOSTON GEAR G680 | AK2VTZ G680Brass€348.86
BOSTON GEAR G681 | AK2VUA G681Brass€412.94
BOSTON GEAR YI2448 | AK3ANV YI2448-€286.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YI24144 Internal Gear, 24 Diametral Pitch, 144 Teeth, Brass
€470.98 /unit