BOSTON GEAR G675 Spur Gear, 14-1/2 Degree Pressure Angle

Item: AK2VTW Model: G675
Limited Availability
€219.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch24"
Face Width0.255"
Inside Dia.1.47"
MaterialBrass
No. Of Teeth36
Output Dia.2 1/4"
Pitch Dia.1 1/2"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.0904
Country of OriginUS

Product Variants

ProductModelMaterialPrice
BOSTON GEAR G677 | AK2VTX G677Brass€251.54
BOSTON GEAR G679 | AK2VTY G679-€342.05
BOSTON GEAR G680 | AK2VTZ G680Brass€348.86
BOSTON GEAR G681 | AK2VUA G681Brass€412.94
BOSTON GEAR YI2448 | AK3ANV YI2448-€286.90
BOSTON GEAR YI24144 | AK3APC YI24144Brass€470.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G675 Spur Gear, 14-1/2 Degree Pressure Angle
€219.27 /unit