BOSTON GEAR G669 Spur Gear, 14-1/2 Degree Pressure Angle

Item: AZ6YMT Model: G669
Limited Availability
€342.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch32
Face Width0.19 in
Inside Diameter3.98 in
MaterialBrass
Number Of Teeth128
Outside Diameter4.75 in
Pitch Diameter4.00 in
Pressure Angle14-1/2 Degree Pressure Angle

Shipping Info:

Ship weight (kg) 0.1354
Country of OriginUS

Product Variants

ProductModelMaterialPrice
BOSTON GEAR G664 | AK2VTT G664Brass€220.45
BOSTON GEAR G666 | AK2VTU G666-€244.02
BOSTON GEAR G668 | AK2VTV G668-€333.92
BOSTON GEAR YI3296 | AK3ANY YI3296Brass€365.37
BOSTON GEAR YI32128 | AK3APD YI32128-€374.44
BOSTON GEAR YI32192 | AK3APE YI32192Brass€400.00
BOSTON GEAR G670 | AZ6MRF G670Brass€420.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G669 Spur Gear, 14-1/2 Degree Pressure Angle
€342.28 /unit