Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2074-XXL (11) Knit Gloves, Size 2XL, ANSI Cut Level A6, Palm, Dipped, Nitrile, HPPE, 1 Pair | CR3YBA

HEXARMOR 2074-XXL (11) Knit Gloves, Size 2XL, ANSI Cut Level A6, Palm, Dipped, Nitrile, HPPE, 1 Pair

Item: CR3YBA Model: 2074-XXL (11)Cross Ref: 60MN25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA6
ApplicationsGeneral, Industrial
CoatingNitrile
Coating CoveragePalm
Coating MaterialNitrile
Coating Outer Shell MaterialNitrile
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorBlue
Cuff TypeKnit
Double-dippedNo
Fda CompliantNo
FeaturesReinforced Thumb Crotch
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Industry UseGeneral Use, Industrial
Knit MaterialHPPE
Knit Material ColorBlue
Latex-freeNo
Length10 1/2"
Liner MaterialHPPE Fiberglass Steel Blend
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Protection TypeHand Protection
Silicone-freeNo
Size11 , 2XL
Thickness13 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2074-XXL (11) Knit Gloves, Size 2XL, ANSI Cut Level A6, Palm, Dipped, Nitrile, HPPE, 1 Pair
€24.33 /pack