BOSTON GEAR G670 Spur Gear, 14-1/2 Degree Pressure Angle

Item: AZ6MRF Model: G670
Limited Availability
€420.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch32"
Face Width0.192"
Inside Dia.5.98"
MaterialBrass
No. Of Teeth192
Output Dia.6 3/4"
Pitch Dia.6"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.2254
Ship height (cm)17.15
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelMaterialPrice
BOSTON GEAR G664 | AK2VTT G664Brass€220.45
BOSTON GEAR G666 | AK2VTU G666-€244.02
BOSTON GEAR G668 | AK2VTV G668-€333.92
BOSTON GEAR YI3296 | AK3ANY YI3296Brass€365.37
BOSTON GEAR YI32128 | AK3APD YI32128-€374.44
BOSTON GEAR YI32192 | AK3APE YI32192Brass€400.00
BOSTON GEAR G669 | AZ6YMT G669-€342.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G670 Spur Gear, 14-1/2 Degree Pressure Angle
€420.12 /unit