BOSTON GEAR G1048 Worm Gear, 16 Diametral Pitch, 14.5 PA, 60 Teeth, Right Hand, Bronze

Item: AK2VVW Model: G1048
Limited Availability
€184.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch16"
Face Width0.313"
Gear Ratio60:1
Hub Dia.22/25"
Hub Projection11/25"
MaterialBronze
No. Of Teeth60
No. Of Threads1
Output Dia.3.9"
Overall Length0.753"
Pitch Dia.3 3/4"
Pressure Angle14.5°
Product SeriesG Series
RotationRight Hand
TypeSpoke

Shipping Info:

Ship weight (kg) 0.2435
Ship length (cm)1.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1048 Worm Gear, 16 Diametral Pitch, 14.5 PA, 60 Teeth, Right Hand, Bronze
€184.23 /unit