Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR F718-10-B7-G Speed Reducer C-face 140tc/180c 10 1 | AB2BWZ 1L290

BOSTON GEAR F718-10-B7-G Speed Reducer C-face 140tc/180c 10 1

Item: AB2BWZ Model: F718-10-B7-GCross Ref: 1L290
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,153.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
BaseOptional
Base To Center2.06"
Base TypeOptional
Bearing TypeTapered Roller
Bore Dia.7/8"
Dimension U7/8"
DutyStandard
FinishEpoxy Paint
Gear MaterialSteel
Gear Ratio101
Gear TypeWorm
Housing MaterialCast Iron
Input Rpm1750 RPM
Input Shaft Diameter7/8"
Max. Input Hp1 1/2 hp
Mounting TypeAny Position
Nominal Output Rpm175 RPM
Number Of Stages1
Output Shaft Dia.7/8"
Output Shaft Height2.062"
Output Shaft TypeRound
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load600 lbs.
Pinion MaterialHardened Steel
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeC Face
Worm Center Distance1 3/4"
Worm Gear MaterialBronze
Base To Shaft Center2.06"
Housing Material FinishPowder Coated Epoxy Paint
Maximum Output Speed175 RPM
Maximum Output Torque460 lbs.-in.
Mounting OrientationAny Angle
Output Shaft Diameter7/8"
Overhung Load Capacity600 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)24.13
Ship length (cm)21.89
Ship width (cm)25.4
HS code8483405010
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Housing MaterialSingle/double OutputPrice
BOSTON GEAR F710-50-B4-G Speed Reducer C-face 42cz 50 1 | AB2BVB 1L237 F710-50-B4-G1"150 lbs.4/25 hp50135 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-40-B4-G Speed Reducer C-face 42cz 40 1 | AB2BVC 1L238 F710-40-B4-G1"150 lbs.4/25 hp40144 RPM1/2"Cast IronSingle Output€776.48
BOSTON GEAR F710-30-B4-G Speed Reducer C-face 42cz 30 1 | AB2BVD 1L239 F710-30-B4-G1"150 lbs.4/25 hp30158 RPM1/2"Cast IronSingle Output€810.74
BOSTON GEAR F710-20-B4-G Speed Reducer C-face 42cz 20 1 | AB2BVE 1L240 F710-20-B4-G1"150 lbs.1/4 hp20188 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-15-B4-G Speed Reducer C-face 42cz 15 1 | AB2BVF 1L241 F710-15-B4-G1"150 lbs.1/4 hp151117 RPM1/2"Cast IronSingle Output€762.83
BOSTON GEAR F710-10-B4-G Speed Reducer C-face 42cz 10 1 | AB2BVG 1L242 F710-10-B4-G1"150 lbs.3/10 hp101175 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-5-B4-G Speed Reducer C-face 42cz 5 1 | AB2BVH 1L243 F710-5-B4-G1"150 lbs.3/10 hp51350 RPM1/2"Cast IronSingle Output€802.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F718-10-B7-G Speed Reducer C-face 140tc/180c 10 1
€1,153.51 /unit