WATTS 0206513 | CD2AAC

WATTS M500-DOSY-LM 8 0206513 Reduced Pressure Detector Backflow Preventer Assembly, 8 Inch Size, Stainless Steel

Item: CD2AAC Model: M500-DOSY-LM 8Cross Ref: 0206513
Limited Availability
€22,390.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Detector Assembly
Body PatternStraight
Bypass Size3/4"
Inlet Size8"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialRubber
TypeKit

Product Details:

Reduced Pressure Detector Backflow Preventer Assembly, 8 Inch Size, Stainless Steel

Product Variants

ProductModelBody PatternInlet TypeOutlet TypeMeter TypeSeat MaterialMax. Working PressureMin. Temp.TypePrice
WATTS 0191110 | BZ6ZXZ M500-OSY-CFM 2 1/2--------€6,814.05
RFQ
WATTS 0191111 | BZ6ZYB M500-OSY-CFM 3--------€7,533.96
RFQ
WATTS 0191112 | BZ6ZYC M500-OSY-CFM 4--------€8,883.09
RFQ
WATTS 0191113 | BZ6ZYD M500-OSY-CFM 6--------€13,040.72
RFQ
WATTS 0191114 | BZ6ZYE M500-OSY-CFM 8--------€22,521.69
RFQ
WATTS 0191115 | BZ6ZYF M500-OSY-CFM 10--------€32,124.63
RFQ
WATTS 0191116 | BZ6ZYG M500-OSY-GPM 2 1/2--------€6,814.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS M500-DOSY-LM 8 0206513 Reduced Pressure Detector Backflow Preventer Assembly, 8 Inch Size, Stainless Steel
€22,390.75 /unit