Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 5252AOW Straight Receptacle, Duplex, 15A 125V, Office White | BD2UUJ

HUBBELL WIRING DEVICE-KELLEMS 5252AOW Straight Receptacle, Duplex, 15A 125V, Office White

Item: BD2UUJ Model: 5252AOW
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorOff White
ConnectivityBack And Side Wired
Height1.1"
Length3 7/25"
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Width1.41"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.79
Ship length (cm)8.33
Ship width (cm)3.58
Country of OriginUS

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 5252AOW Straight Receptacle, Duplex, 15A 125V, Office White
€8.08 /unit