Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR F710-15-B4-G Speed Reducer C-face 42cz 15 1 | AB2BVF 1L241

BOSTON GEAR F710-15-B4-G Speed Reducer C-face 42cz 15 1

Item: AB2BVF Model: F710-15-B4-GCross Ref: 1L241
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€762.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
BaseOptional
Base To Center1.31"
Base TypeOptional
Bearing TypeTapered Roller
Bore Dia.1/2"
Dimension U1/2"
DutyStandard
FinishEpoxy Paint
Frame42CZ
Gear MaterialSteel
Gear Ratio151
Gear TypeWorm
Housing MaterialCast Iron
Input Rpm1750 RPM
Input Shaft Diameter1/2"
Max. Input Hp1/4 hp
Mounting TypeAny Position
Nominal Output Rpm117 RPM
Number Of Stages1
Output Shaft Dia.1/2"
Output Shaft Height1.312"
Output Shaft TypeRound
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load150 lbs.
Pinion MaterialHardened Steel
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeC Face
Worm Center Distance1"
Worm Gear MaterialBronze
Base To Shaft Center1.31"
Housing Material FinishPowder Coated Epoxy Paint
Maximum Output Speed117 RPM
Maximum Output Torque116 lbs.-in.
Mounting OrientationAny Angle
Output Shaft Diameter1/2"
Overhung Load Capacity150 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
HS code8483405010
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Housing MaterialSingle/double OutputPrice
BOSTON GEAR F710-50-B4-G Speed Reducer C-face 42cz 50 1 | AB2BVB 1L237 F710-50-B4-G1"150 lbs.4/25 hp50135 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-40-B4-G Speed Reducer C-face 42cz 40 1 | AB2BVC 1L238 F710-40-B4-G1"150 lbs.4/25 hp40144 RPM1/2"Cast IronSingle Output€776.48
BOSTON GEAR F710-30-B4-G Speed Reducer C-face 42cz 30 1 | AB2BVD 1L239 F710-30-B4-G1"150 lbs.4/25 hp30158 RPM1/2"Cast IronSingle Output€810.74
BOSTON GEAR F710-20-B4-G Speed Reducer C-face 42cz 20 1 | AB2BVE 1L240 F710-20-B4-G1"150 lbs.1/4 hp20188 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-10-B4-G Speed Reducer C-face 42cz 10 1 | AB2BVG 1L242 F710-10-B4-G1"150 lbs.3/10 hp101175 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-5-B4-G Speed Reducer C-face 42cz 5 1 | AB2BVH 1L243 F710-5-B4-G1"150 lbs.3/10 hp51350 RPM1/2"Cast IronSingle Output€802.75
BOSTON GEAR F710-50-B5-G Speed Reducer C-face 56c 50 1 | AB2BVM 1L251 F710-50-B5-G1"150 lbs.4/25 hp50135 RPM1/2"Cast IronSingle Output€808.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F710-15-B4-G Speed Reducer C-face 42cz 15 1
€762.83 /unit