Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HC4C2102 Hammer Drill Bit, 5/8 Inch Drill Bit Size, 6 Inch Max Drilling Dp, 8 Inch Overall Length | CN9WUD

BOSCH HC4C2102 Hammer Drill Bit, 5/8 Inch Size, 6 Inch Max Drilling Dp, 8 Inch Overall Length

Item: CN9WUD Model: HC4C2102Cross Ref: 61HW46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Decimal Equivalent0.625
Drill Bit Size5/8"
FinishBright, Uncoated
For Tool TypeRotary Drills
Impact RatedNo
MaterialCarbide Tipped
Max. Drilling Depth6"
Number Of Cutter Heads4
Overall Length8"
Percussion RatedYes
Primary Material ApplicationConcrete
Promotion RestrictionNot Eligible For Promotion
Shank Dia.0.391"
Shank Hex SizeNot Applicable
Shank TypeSDS Plus
Sub-brandBulldog
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthNumber Of Cutter HeadsImpact RatedDrill Bit SizeDecimal EquivalentPercussion RatedFor Tool TypeDrilling LengthPkg. Qty.Price
BOSCH HC2001 Hammer Drill Bit Sds Plus 5/32 x 6 In | AA8QCT 19L455 HC20016"4-----4"1€12.28
BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In | AA8QCU 19L456 HC20816"4-----4"1€14.19
BOSCH HC2084 Hammer Drill Bit Sds Plus 1/2 x 12 In | AA8QCV 19L457 HC208412"4-----10"1€23.96
BOSCH HC2011 Hammer Drill Bit Sds Plus 3/16 x 6 In | AA8QCW 19L458 HC20116"4-----4"1€9.47
BOSCH HC2124 Hammer Drill Bit Sds Plus 3/4 x 12 In | AA8QCX 19L459 HC212412"4-----10"1€41.16
BOSCH HC2102 Hammer Drill Bit Sds Plus 5/8 x 8 In | AA8QCY 19L460 HC21028"4-----6"1€23.48
BOSCH HC2041 Hammer Drill Bit Sds Plus 1/4 x 6 In | AA8QCZ 19L461 HC20416"4-----4"1€9.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HC4C2102 Hammer Drill Bit, 5/8 Inch Size, 6 Inch Max Drilling Dp, 8 Inch Overall Length
€30.39 /unit