Flat Shipping

Flat Shipping at €24.99 + VAT

ERIEZ 6C Vibratory Feeder with Control 1-1/2 Inch Width x 12 Inch Length | AH3BRV 31AX91

ERIEZ 6C Vibratory Feeder with Control 1-1/2 Inch Width x 12 Inch Length

Item: AH3BRV Model: 6CCross Ref: 31AX91
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,131.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVibratory Feeder
Ambient Temp. Range0°F to +130°F
Amps1.1A
Base FinishEpoxy Coated , Epoxy Coating
Base MaterialDuctile Cast Iron , Ductile Iron
Discharge Height4 5/16"
FinishBead Blast
IncludesController
Noise Level70 dBA
Overall Height6 3/8"
Overall Length15.562"
Overall Width3 1/4"
Power SourceElectromagnetic
ShapeFlat
Tray FinishBead Blast
Tray ShapeFlat
Trough Height1"
Trough Length12"
Trough Width1 1/2"
Voltage115V AC
Feed Rate1250 lbs./hr.

Shipping Info:

Ship weight (kg) 9.675
Ship height (cm)25.4
Ship length (cm)40.64
Ship width (cm)35.56
Country of OriginUS

Product Details:

    • Tray Width : 1-1/2"
    • Tray Length : 12"
    • Tray Depth : 1"
    • Discharge Height : 4-5/16"
    • Tray Material : 304 Stainless Steel

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthBase FinishBase MaterialPower SourceAmbient Temp. RangeNoise LevelPrice
ERIEZ 15A Vibratory Feeder 4 Inch Width x 20 Inch Length Flat | AH3BRW 31AX92 15A8 1/8"22"5 3/8"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€4,109.72
ERIEZ 26C Vibratory Feeder 5 Inch Width x 22 Inch Length Flat | AH3BRX 31AX93 26C9"22"6 1/2"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€4,396.11
ERIEZ 36C Vibratory Feeder 6 Inch Width x 36 Inch Length Flat | AH3BRY 31AX94 36C12.938"38"7 1/2"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€3,773.60
ERIEZ 36C Vibratory Feeder 10 Inch Width x 24 Inch Length Flat | AH3BRZ 31AX95 36C12.938"31 3/4"11 1/2"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€3,821.08
ERIEZ 46C Vibratory Feeder 10 Inch Width x 38 Inch Length Flat | AH3BTA 31AX96 46C14 7/8"45"12"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€7,217.77
ERIEZ 46C Vibratory Feeder 12 Inch Width x 30 Inch Length Flat | AH3BTB 31AX97 46C13 7/8"39 1/4"14"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€7,217.77
ERIEZ 46C Vibratory Feeder 14 Inch Width x 24 Inch Length Flat | AH3BTC 31AX98 46C13 7/8"33 1/4"16"Epoxy CoatedDuctile Cast IronElectromagnetic0°F to +130°F70 dBA€7,217.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERIEZ 6C Vibratory Feeder with Control 1-1/2 Inch Width x 12 Inch Length
€2,131.78 /unit