Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In | AA8QCU 19L456

BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In

Item: AA8QCU Model: HC2081Cross Ref: 19L456
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.1/2"
Drilling Length4"
Number Of Cutter Heads4
Overall Length6"
Shank ShapeSDS Plus
Shank Size25/64"
Drill Bit Size1/2"
For Tool TypeRotary Hammer
Impact RatedNo
Material - MachiningCarbide
Maximum Drilling Depth4"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)15.24
Ship width (cm)4.06
HS code8207506000
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Cutter HeadsImpact RatedDrill Bit SizeDecimal EquivalentPercussion RatedFor Tool TypeDrilling LengthPkg. Qty.Price
BOSCH HC2001 Hammer Drill Bit Sds Plus 5/32 x 6 In | AA8QCT 19L455 HC20016"4-----4"1€12.28
BOSCH HC2084 Hammer Drill Bit Sds Plus 1/2 x 12 In | AA8QCV 19L457 HC208412"4-----10"1€23.96
BOSCH HC2011 Hammer Drill Bit Sds Plus 3/16 x 6 In | AA8QCW 19L458 HC20116"4-----4"1€9.47
BOSCH HC2124 Hammer Drill Bit Sds Plus 3/4 x 12 In | AA8QCX 19L459 HC212412"4-----10"1€41.16
BOSCH HC2102 Hammer Drill Bit Sds Plus 5/8 x 8 In | AA8QCY 19L460 HC21028"4-----6"1€23.48
BOSCH HC2041 Hammer Drill Bit Sds Plus 1/4 x 6 In | AA8QCZ 19L461 HC20416"4-----4"1€9.03
BOSCH HC2061 Hammer Drill Bit Sds Plus 3/8 x 6 In | AA8QDA 19L462 HC20616"4-----4"1€10.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In
€14.12 /unit