T&S S002711-30NS Quarter-Turn Eterna Cartridge, Handle, Red Index, Screw, Stainless Steel | CL6VGN

T&S S002711-30NS Quarter-Turn Eterna Cartridge, Handle, Red Index, Screw, Stainless Steel

Item: CL6VGN Model: S002711-30NS
In Stock

Get it by Monday, Jun 16

€76.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
Handle TypeLever
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow11.25 GPM

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S S002711-30NS Quarter-Turn Eterna Cartridge, Handle, Red Index, Screw, Stainless Steel
€76.17 /unit