BONOMI 720016-21/2 Ball Valve, 2 1/2 Inch Pipe, 2 1/2 Inch Tube, 279 PSI CWP, -4-366 Deg F | CN9VGX

BONOMI 720016-21/2" Ball Valve, 2 1/2 Inch Pipe, 2 1/2 Inch Tube, 279 PSI CWP, -4-366 Deg F

Item: CN9VGX Model: 720016-21/2"Cross Ref: 483M24
In Stock

Get it by Tuesday, Jun 17

€1,270.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Body MaterialStainless Steel
Body Seal MaterialFKM
Body StyleTwo Way
Connection TypeFlanged
Handle MaterialStainless Steel
Handle Material GradeGrade 351
Handle TypeLever
Hose I.d.2 1/2"
Max. Pressure279 psi
Max. Steam Pressure100 psi WSP
Pipe Size2 1/2"
PortFull
Seat MaterialPTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-4°F to +366°F
Tube Size2 1/2"
Valve StructureOne Piece
3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Ball Port StyleFull Port
Coefficient Of Volume (cv)631.37
Connection Size - Side 12 1/2"
Connection Size - Side 22 1/2"
Connection Type - Side 1Flange
Connection Type - Side 2Flange
For MediaWater
HandleLocking Lever
Handle - LockingLocking
Handle ColorBlue
Handle Height5.03"
Handle Length12.65"
Included MountingISO 5211 Actuator Mounting Pad
Max. Media Temperature366°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)279 psi
Max. Pressure (steam)100 psi
Media Temp. Range-4°F to 366°F
Min. Media Temperature-4°F
Nominal Valve Size2 1/2"
Overall Length4.05"
Seal MaterialFKM
StandardsANSI B16.34, ISO 15156, ISO 5211, NACE MR0103, NACE MR0175, TUV T.A. LUFT APPROVED
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Valve ConstructionOne-Piece
Valve Series720016
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialStem MaterialHandle MaterialPrice
BONOMI 365N-11/2" Ball Valve, 1 1/2 Inch Pipe L, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGA 365N-11/2"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€366.63
BONOMI 966N-11/2" Ball Valve, 1 1/2 Inch Pipe L, 800 PSI CWP, -20-450 Deg F | CN9VGB 966N-11/2"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€657.98
BONOMI 355N-11/2" Ball Valve, 1 1/2 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGC 355N-11/2"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€368.09
BONOMI 956N-11/2" Ball Valve, 1 1/2 Inch Pipe T, 800 PSI CWP, -20-450 Deg F | CN9VGD 956N-11/2"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€644.79
BONOMI 720017-11/2" Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 287 PSI | CN9VGE 720017-11/2"Carbon SteelFlanged287 psi100 psi WSPStainless SteelPTFEStainless SteelCarbon Steel€359.40
BONOMI 966N-11/4" Ball Valve, 1 1/4 Inch Pipe L, 800 PSI CWP, -20-450 Deg F | CN9VGF 966N-11/4"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€495.92
BONOMI 355N-11/4" Ball Valve, 1 1/4 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGG 355N-11/4"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€234.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONOMI 720016-21/2" Ball Valve, 2 1/2 Inch Pipe, 2 1/2 Inch Tube, 279 PSI CWP, -4-366 Deg F
€1,270.02 /unit