Flat Shipping

Flat Shipping at €24.99 + VAT

BONOMI 966N-11/2 Ball Valve, 1 1/2 Inch Pipe L, 800 PSI CWP, -20-450 Deg F | CN9VGB

BONOMI 966N-11/2" Ball Valve, 1 1/2 Inch Pipe L, 800 PSI CWP, -20-450 Deg F

Item: CN9VGB Model: 966N-11/2"Cross Ref: 46CE52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€772.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Body MaterialStainless Steel
Body Material GradeGrade 316
Body Seal MaterialRPTFE
Body StyleThree Way
Connection TypeFNPT x FNPT x FNPT
FeaturesValve Has 4 Ball Seats, Therefore, Any Port Can Be The Pressurized Inlet
Grip MaterialVinyl
Handle MaterialStainless Steel
Handle Material GradeGrade 304
Handle Material GripVinyl
Handle TypeLocking Lever
Max. Pressure800 psi
Max. Steam Pressure150 psi WSP
Pipe Size1 1/2"
PortFull L
Seat MaterialRPTFE
Stem GradeGrade 304
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-20°F to +450°F
Valve StructureThree Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Coefficient Of Volume (cv)70
Flow PatternL Flow
HandleLocking Lever
Handle ColorBlue
Handle Height4 1/4"
Included MountingISO 5211 Actuator Mounting Pad
Inlet ConnectionFNPT
Inlet Connection EntrySide
Inlet Connection Size1 1/2"
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)800 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 450°F
Nominal Valve Size1 1/2"
Outlet Connection 1FNPT
Outlet Connection 2FNPT
Outlet Connection Size - Side 11 1/2"
Outlet Connection Size - Side 21 1/2"
Overall Length5.86"
Seal MaterialFKM, RPTFE
Special FeaturesActuator Compatible
Vacuum Service Rating29 in. hg
Valve ConstructionThree-Piece
Valve Series966N
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialStem MaterialHandle MaterialPrice
BONOMI 365N-11/2" Ball Valve, 1 1/2 Inch Pipe L, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGA 365N-11/2"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€366.63
BONOMI 355N-11/2" Ball Valve, 1 1/2 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGC 355N-11/2"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€368.09
BONOMI 956N-11/2" Ball Valve, 1 1/2 Inch Pipe T, 800 PSI CWP, -20-450 Deg F | CN9VGD 956N-11/2"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€644.79
BONOMI 720017-11/2" Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 287 PSI | CN9VGE 720017-11/2"Carbon SteelFlanged287 psi100 psi WSPStainless SteelPTFEStainless SteelCarbon Steel€359.40
BONOMI 966N-11/4" Ball Valve, 1 1/4 Inch Pipe L, 800 PSI CWP, -20-450 Deg F | CN9VGF 966N-11/4"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€495.92
BONOMI 355N-11/4" Ball Valve, 1 1/4 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGG 355N-11/4"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€234.94
BONOMI 720017-11/4" Ball Valve, 1 1/4 Inch Pipe, 1 1/4 Inch Tube, 286 PSI CWP, -4-366 Deg F | CN9VGH 720017-11/4"Carbon SteelFlanged286 psi100 psi WSPStainless SteelPTFEStainless SteelCarbon Steel€312.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONOMI 966N-11/2" Ball Valve, 1 1/2 Inch Pipe L, 800 PSI CWP, -20-450 Deg F
€772.04 /unit