BENCHMARK SCIENTIFIC H5100-150 Block, 8 x 15ml | CJ4KGH

BENCHMARK SCIENTIFIC H5100-150 Block, 8 x 15ml

Item: CJ4KGH Model: H5100-150
In Stock

Get it by Tuesday, Jun 10

€442.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Product Datasheetbenchmark-scientific-h5100-hct.pdf

Shipping Info:

Ship weight (kg) 5.069
Ship height (cm)16
Ship length (cm)23.01
Ship width (cm)21.01
HS code8419899585
Country of OriginUS

Documentation:

Product Variants

ProductModelMaterialDepthSizePrice
BENCHMARK SCIENTIFIC H5000-02 Block, 96 x 0.2ml | AA6QPK H5000-02Various4 3/4"-€341.52
BENCHMARK SCIENTIFIC H5000-05 Block, 54 x 0.5ml | AA6QPL H5000-05Various4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-CMB Block Combination, 15 x 0.5/20 x 1.5ml | AA6QPM H5000-CMBVarious4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-15 Block, 35 x 1.5ml | AA6QPN H5000-15Various4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-20 Block, 35 x 2ml | AA6QPP H5000-20Various4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-12 Block, 24 x 12mm | AA6QPQ H5000-12Various4 3/4"-€404.90
BENCHMARK SCIENTIFIC H5000-150 Block, 12 x 15ml | AA6QPR H5000-150Various4 3/4"-€404.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC H5100-150 Block, 8 x 15ml
€442.15 /unit