Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51500.100.0035 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQL 54FT92

FABORY M51500.100.0035 Carriage Bolt, M10x1.5 Thread Size, SS, 35 mm Lg., Plain, Gr. A2, 50 Pk

Item: CG8HQL Model: M51500.100.0035Cross Ref: 54FT92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
FinishPlain
GradeGrade A2
Head Dia.23.35 mm
Head Height5.38 mm
Head StyleRound Spacer
Length35 mm
MaterialStainless Steel
Neck TypeSquare
Neck Width10.58 mm
Square Height6.6 mm
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length26 mm
Thread SizeM10 x 1.5
Thread StylePartially Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 1.4981
Country of OriginVaries

Product Variants

ProductModelThread StyleThread LengthHead StyleNeck WidthHead Dia.Square HeightTensile StrengthThread DirectionPkg. Qty.Price
FABORY M51500.100.0020 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQH 54FT89 M51500.100.0020Fully Threaded20 mmRound Spacer10.58 mm23.35 mm6.6 mm101500 psiRight Hand50€49.27
FABORY M51500.100.0025 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQJ 54FT90 M51500.100.0025Fully Threaded25 mmRound Spacer10.58 mm23.35 mm6.6 mm101500 psiRight Hand50€50.55
FABORY M51500.100.0030 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQK 54FT91 M51500.100.0030Partially Threaded26 mmRound Spacer10.58 mm23.35 mm6.6 mm101500 psiRight Hand50€44.62
FABORY M51500.100.0040 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQM 54FT93 M51500.100.0040Partially Threaded26 mmRound Spacer10.58 mm23.35 mm6.6 mm101500 psiRight Hand10€12.35
FABORY M51500.100.0045 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQN 54FT94 M51500.100.0045Partially Threaded26 mmRound Spacer10.58 mm23.35 mm6.6 mm101500 psiRight Hand50€48.51
FABORY M51500.100.0050 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQP 54FT95 M51500.100.0050Partially Threaded26 mmRound Spacer10.58 mm23.35 mm6.6 mm101500 psiRight Hand25€35.02
FABORY M51500.100.0060 Carriage Bolt, M10-1.50 Thread Size, A2 Grade | CG8HQQ 54FT96 M51500.100.0060Partially Threaded26 mmRound Spacer10.58 mm23.35 mm6.6 mm101500 psiRight Hand25€47.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51500.100.0035 Carriage Bolt, M10x1.5 Thread Size, SS, 35 mm Lg., Plain, Gr. A2, 50 Pk
€35.83 /pack