Flat Shipping

Flat Shipping at €24.99 + VAT

BECK 330029604 Pipe Nipple 1-1/4 Inch 5 Inch Length Steel | AA3WGK 11X129

BECK PRODUCTS 330029604 Pipe Nipple 1-1/4 Inch 5 Inch Length Steel

Item: AA3WGK Model: 330029604Cross Ref: 11X129
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Inside Dia.1.38"
Length5"
Max. Pressure150 psi
Outside Dia.1.66"
Pipe Size1 1/4"
Schedule40
Seamless/weldedWelded
Wall Thickness0.14"
ApplicationAir, Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack Anodized
Fitting CompatibilitySchedule 40
Inside Diameter1 3/8"
Manufacture LocationMade in USA
MaterialSteel
Material GradeGrade A
Maximum Operating Pressure300 psi @ 150°F
Maximum Steam Pressure150 psi @ 360°F
Metal Pipe ConstructionWelded
Nominal Pipe Size1 1/4"
Outside Diameter1 21/32"
Overall Length5"
Pipe Weld TypeContinuous Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53 TYPE F, ASTM A733, GRADE A
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)4.32
Ship length (cm)12.7
Ship width (cm)4.32
HS code7307995015
Country of OriginUS

Product Variants

ProductModelPipe SizeInside Dia.Outside Dia.Wall ThicknessScheduleMax. PressureSeamless/weldedBody MaterialPrice
BECK 330000605 Pipe Nipple 1/8 Inch 1-1/2 Inch Length Steel | AA3WCC 11X029 3300006051/8"0.269"0.405"0.068"40150 psiWeldedSteel€3.55
BECK 330000803 Pipe Nipple 1/8 Inch 2 Inch Length Steel | AA3WCD 11X030 3300008031/8"0.269"0.405"0.068"40150 psiWeldedSteel€3.43
BECK 330001009 Pipe Nipple 1/8 Inch 2-1/2 Inch Length Steel | AA3WCE 11X031 3300010091/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.76
BECK 330001207 Pipe Nipple 1/8 Inch 3 Inch Length Steel | AA3WCF 11X032 3300012071/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.10
BECK 330001405 Pipe Nipple 1/8 Inch 3-1/2 Inch Length Steel | AA3WCG 11X033 3300014051/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.67
BECK 330002007 Pipe Nipple 1/8 Inch 5 Inch Length Steel | AA3WCH 11X034 3300020071/8"0.269"0.405"0.068"40150 psiWeldedSteel€8.93
BECK 330002403 Pipe Nipple 1/8 Inch 6 Inch Length Steel | AA3WCJ 11X035 3300024031/8"0.269"0.405"0.068"40150 psiWeldedSteel€10.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 330029604 Pipe Nipple 1-1/4 Inch 5 Inch Length Steel
€13.24 /unit