Flat Shipping

Flat Shipping at €24.99 + VAT

BECK 330001009 Pipe Nipple 1/8 Inch 2-1/2 Inch Length Steel | AA3WCE 11X031

BECK PRODUCTS 330001009 Pipe Nipple 1/8 Inch 2-1/2 Inch Length Steel

Item: AA3WCE Model: 330001009Cross Ref: 11X031
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Inside Dia.0.269"
Length2 1/2"
Max. Pressure150 psi
Outside Dia.0.405"
Pipe Size1/8"
Schedule40
Seamless/weldedWelded
Wall Thickness0.068"
ApplicationAir, Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack Anodized
Inside Diameter17/64"
MaterialSteel
Material GradeGrade B
Nominal Pipe Size1/8"
Outside Diameter25/64"
Overall Length2 1/2"
Pipe Weld TypeElectric Resistance Weld
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53 TYPE E, ASTM A733, GRADE B, WWN 351
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.02
Ship length (cm)8.89
Ship width (cm)1.02
HS code7307995015
Country of OriginUS

Product Variants

ProductModelPipe SizeInside Dia.Outside Dia.Wall ThicknessScheduleMax. PressureSeamless/weldedBody MaterialPrice
BECK 330000605 Pipe Nipple 1/8 Inch 1-1/2 Inch Length Steel | AA3WCC 11X029 3300006051/8"0.269"0.405"0.068"40150 psiWeldedSteel€3.55
BECK 330000803 Pipe Nipple 1/8 Inch 2 Inch Length Steel | AA3WCD 11X030 3300008031/8"0.269"0.405"0.068"40150 psiWeldedSteel€3.43
BECK 330001207 Pipe Nipple 1/8 Inch 3 Inch Length Steel | AA3WCF 11X032 3300012071/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.10
BECK 330001405 Pipe Nipple 1/8 Inch 3-1/2 Inch Length Steel | AA3WCG 11X033 3300014051/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.67
BECK 330002007 Pipe Nipple 1/8 Inch 5 Inch Length Steel | AA3WCH 11X034 3300020071/8"0.269"0.405"0.068"40150 psiWeldedSteel€8.93
BECK 330002403 Pipe Nipple 1/8 Inch 6 Inch Length Steel | AA3WCJ 11X035 3300024031/8"0.269"0.405"0.068"40150 psiWeldedSteel€10.05
BECK 330003203 Pipe Nipple 1/8 Inch 8 Inch Length Steel | AA3WCK 11X036 3300032031/8"0.269"0.405"0.068"40150 psiWeldedSteel€15.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 330001009 Pipe Nipple 1/8 Inch 2-1/2 Inch Length Steel
€5.57 /unit