PROCON 141A140F11AA 250 Rotary Vane Pump, 3/8 Inch, 154 GPH | AJ2HWC 5JKE3

PROCON 141A140F11AA Rotary Vane Pump, Low Lead Brass, 140 GPH, EPDM/Nitrile, Standard-Non External Adjust

Item: AJ2HWC Model: 141A140F11AACross Ref: 5JKE3
In Stock

Get it by Monday, Jun 16

€147.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialBrass
Built-inRelief Valve
Bypass IncludedYes
Drive0.118" Double Flat
Dry Suction Lift3.3 ft.
Dry Weight2.75 lbs.
External ReliefNot Required
Filter Rating120 µm
Flow Rate @ 100 Psi141 GPH
Flow Rate @ 150 Psi139 GPH
Flow Rate @ 200 Psi137 GPH
Flow Rate @ 250 Psi135 GPH
Flow Rate @ 50 Psi143 GPH
Frame48Y NEMA
Height3 2/5"
Hp16/25 hp
Hp @ 100 Psi1/3 hp
Hp @ 150 Psi1/2 hp
Hp @ 200 Psi3/4 hp
Hp @ 250 Psi3/4 hp
Hp @ 50 Psi1/4 hp
IncludesRelief Valve
Inlet Size3/8"
Inlet TypeFNPT
Length3 3/5"
Max. Flow Rate140 GPH
Max. Head6 ft.
Max. Motor Speed2400 RPM
Max. Operating Pressure150 psi
Max. Operating Temp.160°F
Max. Relief Pressure250 psi
Max. Viscosity100 cPS
Media TypeNo
Min. Flow Rate135 GPH
Min. Operating Temp.-4°F
Min. Rpm1000 RPM
Mounting TypeCarbonator Clamp Style
Noise Level60 dBA
Nsf CertifiedYes
Outlet Size3/8"
Outlet TypeFNPT
Ph Range6 pH
Relief Valve Pressure151 psi to 250 psi
RotationClockwise
Rotor MaterialStainless Steel
Screen Mesh Size100 mesh
Seal MaterialCarbon Ceramic
Self Priming Wet6 ft.
Series1 Series
Shaft MaterialBrass
Shaft Outside Dia.1/2"
Static Pressure100 psi
Strainer Area3.25 sq. in.
Strainer TypeIntegral 100 Mesh Wire
Tds Resolution5000 ppm
Valve ConfigurationStandard Non External Adjust
Valve TypeBypass Ultem
Vane MaterialCarbon
Wet Suction Lift6.6 ft.
Width3.9"
Compatible Motor Frame48Y NEMA
Filter120 µm
Filter CombinedYes 120 µm
For Media TypeNo
Includes FilterYes
Max. Feet Of Head6 ft. of head
Max. Operating Temperature160°F
Min. Operating Temperature-4°F
MountingCarbonator Mount
Nsf 169 ListedYes
Operating Temp. Range-4°F to 160°F
Overall Height3 2/5"
Overall Length3.6"
Overall Width3.9"
Port Connection3/8" NPT
Relief ValveYes
Shaft1/2" Brass
Shaft Combined1/2" Brass
Shaft Outer Diameter1/2"
StandardsNSF, ROHS

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)9.78
Ship length (cm)8.71
Ship width (cm)9.25
Country of OriginUS

Product Details:

Procon 141A140F11AA rotary vane pump is a fluid transfer device used in chemical processing, beverage dispensing and food processing.

Features:

  • It features a 3/8 inch NPT port hole for fluid connection and has an integrated strainer to prevent debris damage.
  • This pump offers clamp-on mounting for easy installation and features a double flat drive configuration to ensure efficient fluid transfer.
  • It has EPDM / nitrile elastomers to provide reliable sealing properties and has a non-balanced ceramic / carbon seal for leakproof operation.
  • This pump rotates clockwise and has internal components made of carbon for self-lubrication.
  • It features low lead brass construction for providing durability & resistance to corrosion and further feature a bypass Ultem valve type for fluid flow control.

Compatible Accessories:

  • Procon 1113 V-Band Clamp: It provides a secure connection between cylindrical components, offering a reliable & tight seal for various applications.

Frequently Asked Questions:

Q. Are there any considerations for noise reduction when using rotary vane pumps?

A. Rotary vane pumps can generate some noise during operation, especially at higher speeds. To reduce noise levels, you can consider installing vibration isolators or anti-vibration mounts to dampen vibrations.

Q. What types of fluids can be handled by rotary vane pumps?

A. Rotary vane pumps can handle various fluids, including liquids, gases and slurries.

Q. Can I run a rotary vane pump without the oil?

A. Rotary vane pumps should never be run without oil. The oil plays a crucial role in lubrication, sealing and cooling. Operating the pump without oil can quickly lead to severe damage, such as excessive wear and seizing of moving parts.

Q. How do I maintain this rotary vane pump?

A.

  • Regularly check and maintain the pump's oil level within the recommended range.
  • Inspect and replace worn or damaged vanes and seals promptly.
  • Keep the pump's exterior clean and free from debris.
  • Monitor pump performance using pressure gauges and flow meters.
  • Ensure proper alignment between the pump and motor to prevent wear and vibration.
  • Lubricate moving parts according to the manufacturer's guidelines.

Product Variants

ProductModelMounting TypeMax. Flow RateMax. Operating PressureSeal MaterialShaft MaterialFlow Rate @ 150 PsiFlow Rate @ 200 PsiFlow Rate @ 50 PsiPrice
PROCON 141A125F11AA 250 Rotary Vane Pump, 3/8 Inch, 131 GPH | AE4CYW 5JKE1 141A125F11AACarbonator Clamp Style125 GPH250 psiCarbon CeramicStainless Steel124 GPH122 GPH128 GPH€142.29
PROCON 111A035F11CA 250 Pump Rotary Vane Brass, 3/8 Inch | AF2QXT 6XE78 111A035F11CACarbonator Clamp Style35 GPH150 psiCarbon CeramicStainless Steel33 GPH31 GPH37 GPH€138.59
PROCON 111A100F11AA 250 Pump Rotary Vane Brass, 3/8 Inch | AF2QXX 6XE83 111A100F11AAClamp On100 GPH150 psiCarbon CeramicStainless Steel98 GPH96 GPH102 GPH€168.30
PROCON 111A140F11AA 250 Pump Rotary Vane Brass, 3/8 Inch | AF2QXZ 6XE85 111A140F11AACarbonator Clamp Style140 GPH150 psiCarbon CeramicStainless Steel139 GPH137 GPH143 GPH€148.48
PROCON 101b100F11BC Rotary Vane Pump, Clamp-On, 3/8 Inch NPT, 100 GPH, Brass | CM6UTF 101b100F11BCClamp On100 GPH60 psiEPDM, NitrileStainless Steel98 GPH96 GPH102 GPH€104.70
PROCON 101C100F11BC Rotary Vane Pump, Clamp-On, 3/8 Inch NPT, 100 GPH, Brass | CM6UTG 101C100F11BCClamp On100 GPH60 psiCarbon CeramicStainless Steel98 GPH96 GPH102 GPH€134.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROCON 141A140F11AA Rotary Vane Pump, Low Lead Brass, 140 GPH, EPDM/Nitrile, Standard-Non External Adjust
€147.75 /unit