Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO M300SWP90 Flange, With Flange Sweep, Size 3 Inch | BW9HMW

BANJO FITTINGS M300SWP90 Flange Sweep Manifold Fitting, 3 Inch Size

Item: BW9HMW Model: M300SWP90Cross Ref: 804YD8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSweep
Basic Pipe Fitting MaterialPolypropylene
ColorBlack
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeFlange
Fitting Side B Nominal Pipe Size3"
Max. Operating Pressure200 psi
Size3"
StyleNo Style
TypeSweeps
Basic Fitting ShapeElbow
Fitting Side B TypeFlange
Maximum Operating Pressure200 psi

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureSizeColorStylePrice
BANJO M100SWP90 Flange, With Flange Sweep, Size 1 Inch | BW8REL M100SWP90300 psi1"BlackNo Style€19.43
BANJO M220SWP90 Full Port Flange, With Flange Sweep, Size 2 Inch | BW8RQG M220SWP90300 psi2"BlackNo Style€21.36
BANJO M200SWP90 Flange, With Flange Sweep, Size 2 Inch | BW8TKR M200SWP90300 psi2"BlackNo Style€21.99
BANJO M220SWP050G90 Full Port Flange, With Flange Sweep and 1/2 Inch Port, Size 2 Inch | BW8TNA M220SWP050G90----€14.74
BANJO M220200SWP90 Full Port Flange, With Flange Sweep, Size 2 Inch | BW8UER M220200SWP90300 psi2"-No Style€16.06
BANJO M100SWPG90 Flange, Sweep W 1/4 Inch Gauge Port, Size 1 Inch | BW8UHA M100SWPG90300 psi1"-No Style€16.30
BANJO M300220SWP90 Flange, With Flange Sweep | BW9HMY M300220SWP90300 psi3" x 2"-No Style€63.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M300SWP90 Flange Sweep Manifold Fitting, 3 Inch Size
€63.20 /unit