Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17681 Tree Bur SG, Single Cut, 1/4 Inch Shank Dia, 1/4 Inch Heightead Dia | CQ9CKF

CLE-LINE C17681 Tree Bur SG, Single Cut, 1/4 Inch Shank Dia, 1/4 Inch Heightead Dia

Item: CQ9CKF Model: C17681Cross Ref: 50AW22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
Abrading ApplicationGeneral Purpose Use For Smooth Finish
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length5/8"
End TypePointed
Head Dia.1/4"
Head Length5/8"
Head MaterialCarbide
Head ShapeTree
Material ApplicationCast Iron, Ferrous And Non Ferrous Metals, Steel
Material Category ApplicationCast Iron, Ferrous And Non Ferrous Metals, Steel
Max. Rpm70000 RPM
Overall Length2"
Primary Material ApplicationCast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Dia.1/4"
Shank MaterialCarbide
Trade NumberSG-1
Head Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
CLE-LINE C17486 Tree Bur SG, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJR C17486Double CutSG-4412.7 mm3 mm-TreePointedCarbide€12.90
CLE-LINE C17488 Tree Bur SG, Double Cut, 3.00 mm Shank Dia, 4.76 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJT C17488Double CutSG-5312.7 mm4.76 mm-TreePointedCarbide-
RFQ
CLE-LINE C17487 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 12.70 mm Head Dia, Length of Cut 25.40 mm | CQ8ZJU C17487Double CutSG-525.4 mm12.7 mm-TreePointedCarbide-
RFQ
CLE-LINE C17483 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 6.00 mm Head Dia, Length of Cut 15.90 mm, SG-1 | CQ8ZJV C17483Double CutSG-115.9 mm6 mm-TreePointedCarbide€37.18
CLE-LINE C17485 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 9.53 mm Head Dia, Length of Cut 19.10 mm, SG-3 | CQ8ZJW C17485Double CutSG-319.1 mm9.53 mm-TreePointedCarbide€52.11
CLE-LINE C17674 Tree Bur SG, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJX C17674Single CutSG-4412.7 mm3 mm-TreePointedCarbide€11.66
CLE-LINE C17484 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 7.94 mm Head Dia, Length of Cut 19.10 mm, SG-2 | CQ8ZJZ C17484Double CutSG-219.1 mm7.94 mm-TreePointedCarbide€46.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17681 Tree Bur SG, Single Cut, 1/4 Inch Shank Dia, 1/4 Inch Heightead Dia
€36.46 /unit