Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO M221G Gasket, With Rib, EPDM | BW8BAA

BANJO FITTINGS M221G Full Port Epdm Gasket With Rib Manifold System, 2 Inch Size

Item: BW8BAA Model: M221GCross Ref: 804Y69
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
Size2"
StyleGasket
TypeFittings
For Port TypeFull
Gasket MaterialEPDM
Gasket TypeRibbed
Inside Diameter2 3/16"
Maximum Operating Pressure150 psi
Nominal Pipe Size2"
Outside Diameter2 5/8"
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelSizeStylePrice
BANJO M301G Gasket, With Rib, EPDM | BW8BJM M301G3"Gasket€2.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M221G Full Port Epdm Gasket With Rib Manifold System, 2 Inch Size
€2.62 /unit