Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO M301G Gasket, With Rib, EPDM | BW8BJM

BANJO FITTINGS M301G Epdm Gasket With Rib Manifold System, 3 Inch Size

Item: BW8BJM Model: M301GCross Ref: 804YE0
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
Size3"
StyleGasket
TypeFittings
For Use WithManifolds
Gasket MaterialEPDM
Gasket TypeRibbed
Inside Diameter3 3/16"
Maximum Operating Pressure125 psi
Maximum Operating Temperature70°F
Nominal Pipe Size3"
Outside Diameter3 23/32"
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelSizeStylePrice
BANJO M221G Gasket, With Rib, EPDM | BW8BAA M221G2"Gasket€2.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M301G Epdm Gasket With Rib Manifold System, 3 Inch Size
€2.97 /unit