BANJO LEV038 Electric Valve, Full Port | BW9TET

BANJO FITTINGS LEV038 Electric valve, Full Port, 3/8 Inch, Polypropylene

Item: BW9TET Model: LEV038
In Stock

Get it by Tuesday, Jun 10

€165.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Dc Voltage12V
MaterialStainless Steel
Max. Operating Pressure300 psi
Maximum Pressure200 psi
TypeStandard
Valve Size3/8"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelTypeMaximum PressureDc VoltageStyleWayIndicatorMax. Operating PressureResponse TimePrice
BANJO EV100XR1V Electric Valve Sub Assembly, 1 Inch Size, FKM | BW9QKL EV100XR1V--------€159.57
RFQ
BANJO LEV050 Electric Valve | BW9TEU LEV050Standard200 psi12V---300 psi-€284.36
BANJO LEV038PL Electric Valve, Full Port, With Push Lock | BW9UBR LEV038PLStandard150 psi12V----0.333 sec.€231.62
BANJO LEV038PLST Electric Valve, Full Port, With Push Lock and Spray Tip Adapter | BW9UBV LEV038PLSTStandard150 psi12V-----€231.62
BANJO MEV100CF24 Electric Valve, 3/4 Second, 3 Wire, 24 Volt | BW9YXA MEV100CF24Electric Valves-24V-----€529.23
RFQ
BANJO EV100FP4 Electric Valve, 4 Wire, 1 Inch Size | BW9YXE EV100FP4--------€529.23
RFQ
BANJO MEV100CFPB Manifold Electric Valve, 3/4 Second, 3 Wire, Poly B | BW9YXJ MEV100CFPBElectric Valves150 psi12V-----€369.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LEV038 Electric valve, Full Port, 3/8 Inch, Polypropylene
€165.79 /unit