Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO LEV050 Electric Valve | BW9TEU

BANJO FITTINGS LEV050 Electric valve, 1/2 Inch, 12V, Polypropylene

Item: BW9TEU Model: LEV050Cross Ref: 803HR2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€157.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Actuator FeaturesPosition Indicator
Actuator Motor TypeReversing
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball Port StyleStandard Port
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection TypeManifold Flange
Dc Voltage12V
Fail Safe PositionFail Last
For MediaCorrosive Chemicals, Water
Included MountingActuator Mounting Pad
MaterialStainless Steel
Max. Operating Pressure300 psi
Max. Pressure For Combustible GasNot Rated
Maximum Pressure200 psi
Maximum Pressure - SteamNot Applicable
Nema Enclosure RatingNot Applicable
Nominal Valve Size1/2"
Pipe Schedule CompatibilityNot Applicable
Pipe Size1/2"
Port TypeStandard
Special FeaturesNot Applicable
TypeStandard
Valve Body StyleStraight
Valve Size1/2"
3-a ComplianceNot Rated
Body MaterialGlass-Filled Polypropylene
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Max. Pressure (combustible Gas)Not Rated
Seal MaterialEPDM
Seat MaterialPTFE
Voltage12V DC

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelTypeMaximum PressureDc VoltageStyleWayIndicatorMax. Operating PressureResponse TimePrice
BANJO EV100XR1V Electric Valve Sub Assembly, 1 Inch Size, FKM | BW9QKL EV100XR1V--------€159.57
RFQ
BANJO LEV038 Electric Valve, Full Port | BW9TET LEV038Standard200 psi12V---300 psi-€165.79
BANJO LEV038PL Electric Valve, Full Port, With Push Lock | BW9UBR LEV038PLStandard150 psi12V----0.333 sec.€231.62
BANJO LEV038PLST Electric Valve, Full Port, With Push Lock and Spray Tip Adapter | BW9UBV LEV038PLSTStandard150 psi12V-----€231.62
BANJO MEV100CF24 Electric Valve, 3/4 Second, 3 Wire, 24 Volt | BW9YXA MEV100CF24Electric Valves-24V-----€529.23
RFQ
BANJO EV100FP4 Electric Valve, 4 Wire, 1 Inch Size | BW9YXE EV100FP4--------€529.23
RFQ
BANJO MEV100CFPB Manifold Electric Valve, 3/4 Second, 3 Wire, Poly B | BW9YXJ MEV100CFPBElectric Valves150 psi12V-----€369.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LEV050 Electric valve, 1/2 Inch, 12V, Polypropylene
€157.01 /unit