Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO HB300-90 Elbow 90 Degree 3 x 3 Inch Polypropylene | AC8TYN 3DTW6

BANJO FITTINGS HB300-90 Poly 90 Deg Hose Barb, 3 Inch Mpt

Item: AC8TYN Model: HB300-90Cross Ref: 3DTW6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Angle90°
Barb Size3"
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeElbow
Body MaterialGlass Reinforced Polypropylene
ColorBlack
Connection TypeBarbed x MNPT
Fitting MovementRigid
Fitting Size3" x 3"
Fitting Size3 x 3"
For Hose I.d.3"
Hose Fitting A GenderMale
Hose Fitting A Size3"
Hose Fitting A TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size3"
Includes Shut OffNo
MaterialPolypropylene
Max. Operating Pressure225 psi
Nipple Grip TypeHex
Pipe Fitting MaterialPolypropylene
Pipe Size3"
ReusableYes
Temp. Range-20°F to +150°F
Thread TypeNPT
Tube Fitting MaterialPolypropylene
Vacuum RatingNot Rated
Fitting Connection TypeHose Barb x NPT
Fitting MaterialPolypropylene x Polypropylene
Hex Head Size3 7/8"
Hose Fitting A Connection TypeHose Barb
Hose Fitting B Connection TypeNPT
Thread Size3"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)10.16
Ship length (cm)21.08
Ship width (cm)14.22
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeColorMax. Operating PressureMaterialConnection TypeTypeStylePrice
BANJO HB025-038SS Hose Barb 3/8 x 1/4 Inch 316 Stainless Steel | AC8TVV 3DTL6 HB025-038SS1/4"3/8"Silver300 psiStainless SteelBarbed x MNPT--€15.95
BANJO HB025-050SS Hose Barb 1/2 x 1/4 Inch 316 Stainless Steel | AC8TVX 3DTL8 HB025-050SS1/4"1/2"Silver300 psiStainless SteelBarbed x MNPT--€16.64
BANJO HB025SS Hose Barb 1/4 x 1/4 Inch 316 Stainless Steel | AC8TWB 3DTN3 HB025SS1/4"1/4"Silver300 psiStainless SteelBarbed x MNPT--€17.31
BANJO HB038 Adapter 3/8 x 3/8 Inch Polypropylene | AC8TWC 3DTN4 HB0383/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.50
BANJO HB038-050 Adapter 1/2 x 3/8 Inch Polypropylene | AC8TWE 3DTN6 HB038-0503/8"1/2"Black300 psiPolypropyleneBarbed x MNPT--€1.53
BANJO HB038-050SS Hose Barb 1/2 x 3/8 Inch 316 Stainless Steel | AC8TWF 3DTN7 HB038-050SS3/8"1/2"Silver300 psiStainless SteelBarbed x MNPT--€36.66
BANJO HB038-90 Elbow 90 Degree 3/8 x 3/8 Inch Polypropylene | AC8TWG 3DTN8 HB038-903/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS HB300-90 Poly 90 Deg Hose Barb, 3 Inch Mpt
€40.01 /unit