Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO HB038-050 Adapter 1/2 x 3/8 Inch Polypropylene | AC8TWE 3DTN6

BANJO FITTINGS HB038-050 Hose Barb, Poly, Straight, 3/8 Inch MPT X 1/2 Inch Hb

Item: AC8TWE Model: HB038-050Cross Ref: 3DTN6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Barb Size1/2"
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeAdapter
Body MaterialGlass Reinforced Polypropylene
ColorBlack
Connection TypeBarbed x MNPT
Fitting MovementRigid
Fitting StyleStraight
Hex Size3/4"
Hose Fitting A GenderMale
Hose Fitting A TypeHose Barb
Hose Fitting B GenderMale
Includes Shut OffNo
MaterialPolypropylene
Max. Operating Pressure300 psi
Nipple Grip TypeHex
Pipe Fitting MaterialPolypropylene
Pipe Size3/8"
ReusableYes
Specific Pipe Fitting ShapeAdapter
Temp. Range-20°F to +150°F
Thread TypeNPT
Tube Fitting MaterialPolypropylene
Vacuum RatingNot Rated
Fitting Connection TypeHose Barb x NPT
Fitting MaterialPolypropylene x Polypropylene
Fitting ShapeStraight
For Hose I.d.1/2"
Hex Head Size3/4"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeNPT
Hose Fitting B Size3/8"
Thread Size3/8"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeColorMax. Operating PressureMaterialConnection TypeTypeStylePrice
BANJO HB025-038SS Hose Barb 3/8 x 1/4 Inch 316 Stainless Steel | AC8TVV 3DTL6 HB025-038SS1/4"3/8"Silver300 psiStainless SteelBarbed x MNPT--€15.95
BANJO HB025-050SS Hose Barb 1/2 x 1/4 Inch 316 Stainless Steel | AC8TVX 3DTL8 HB025-050SS1/4"1/2"Silver300 psiStainless SteelBarbed x MNPT--€16.64
BANJO HB025SS Hose Barb 1/4 x 1/4 Inch 316 Stainless Steel | AC8TWB 3DTN3 HB025SS1/4"1/4"Silver300 psiStainless SteelBarbed x MNPT--€17.31
BANJO HB038 Adapter 3/8 x 3/8 Inch Polypropylene | AC8TWC 3DTN4 HB0383/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.50
BANJO HB038-050SS Hose Barb 1/2 x 3/8 Inch 316 Stainless Steel | AC8TWF 3DTN7 HB038-050SS3/8"1/2"Silver300 psiStainless SteelBarbed x MNPT--€36.66
BANJO HB038-90 Elbow 90 Degree 3/8 x 3/8 Inch Polypropylene | AC8TWG 3DTN8 HB038-903/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.58
BANJO HB038SS Hose Barb 3/8 x 3/8 Inch 316 Stainless Steel | AC8TWH 3DTN9 HB038SS3/8"3/8"Silver300 psiStainless SteelBarbed x MNPT--€16.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS HB038-050 Hose Barb, Poly, Straight, 3/8 Inch MPT X 1/2 Inch Hb
€1.44 /unit