SPEEDAIRE 22UX81 Gearmotor 1.25HP 60CFM Foot/Face Mount | AB7FNR

SPEEDAIRE 22UX81 Gearmotor 1.25HP 60CFM Foot/Face Mount

Item: AB7FNR Model: 22UX81
In Stock

Get it by Wednesday, Jun 11

€711.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gearmotor
Agma Gear ClassNot Applicable
Bearing ProtectionNot Applicable
Brake TypeNot Applicable
Cfm60 CFM
ColorGray
External Hardware MaterialNot Applicable
FinishGray
Gear MaterialSteel
Gear Ratio151
Gear TypeNot Applicable
Height6.63"
Housing MaterialCast Iron
Housing Material FinishPainted
Hp1 1/4 hp
IncludesMuffler
Inlet GenderFemale
Ip RatingNot Applicable
Keyway TypeFlat Key
Length11 3/5"
MaterialAluminum, Cast Iron
Max. Air Flow60 CFM
Max. Air Pressure80 psi
Max. Speed200 RPM
Motor DesignNot Applicable
Motor Frame MaterialCast Iron
Mount Hole Center-to-center LengthNot Applicable
Mount Hole Center-to-center WidthNot Applicable
MountingFace, Foot
Mounting OrientationAny Angle
Mounting TypeFace, Foot
No Load Speed200 RPM
Number Of Output Shafts1
Output LocationNot Applicable
Output Power @ 50% Max. SpeedNot Applicable
Overall Height6.63"
Overall Length1168"
Overall Width6.14"
RotationReversible
Rpm @ Max. Torque20 RPM
Seal MaterialNitrile Rubber
Shaft Dia.1"
Shaft Length2 18/25"
Shaft MaterialSteel
Shaft OrientationParallel
System Of MeasurementInch
Temp.250°F
TypeRotary Vane
Width6.14"
Air Consumption60 CFM
Air Inlet Port1/4" NPT
Keyway Width1/4"
Length Less Shaft8 15/16"
Maximum Flow Rate60 CFM
Maximum Operating Pressure80 psi
Mount TypeFoot, Face
Output Power1 1/4 hp
Output Shaft TypeKeyed
Outside Diameter6"
Starting Torque33.34 lbs.-ft.
Weight30.87 lbs.

Shipping Info:

Ship weight (kg) 15.273
Ship height (cm)16.84
Ship length (cm)29.67
Ship width (cm)15.6
HS code8412390040
Country of OriginCN

Product Variants

ProductModelNo Load SpeedShaft Dia.Shaft LengthHousing MaterialMax. SpeedMax. Air PressureCfmOverall LengthPrice
SPEEDAIRE 22UX54 Air Gearmotor 1.5 HP 57 CFM Foot Mount | AB7FMM 22UX54300 RPM1"2 18/25"Cast Iron300 RPM80 psi57 CFM11 17/25"€868.45
SPEEDAIRE 22UX55 Air Gearmotor 0.33 Hp 19 Cfm Face Mount | AB7FMN 22UX55400 RPM1/2"1.38"Aluminum400 RPM60 psi19 CFM7.35"€469.46
SPEEDAIRE 22UX56 Air Gearmotor 0.5 Hp 18 Cfm Base Mount | AB7FMP 22UX56110 RPM7/8"2.05"Cast Iron110 RPM100 psi18 CFM11 1/4"€802.89
SPEEDAIRE 22UX57 Air Gearmotor 0.9 Hp 27 Cfm Base Mount | AB7FMQ 22UX57150 RPM5/8"2.06"Cast Iron150 RPM100 psi27 CFM9.9"€852.29
SPEEDAIRE 22UX82 Air Gearmotor 0.33 Hp 21 Cfm Face Mount | AB7FNT 22UX82350 RPM1/2"1.38"Aluminum350 RPM100 psi21 CFM6.9"€353.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22UX81 Gearmotor 1.25HP 60CFM Foot/Face Mount
€711.36 /unit