BANJO 12055C Pump Adapter Shaft, Size 2 Inch | BW9RVZ

BANJO FITTINGS 12055C Poly Pump Adapter Shaft, 2 Inch Size

Item: BW9RVZ Model: 12055C
In Stock

Get it by Thursday, Jun 12

€197.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Size2"

Shipping Info:

Ship weight (kg) 0.2498
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMaterialSizeHpPrice
BANJO 12052 Adapter Shaft, 56C Frame | BW9MLT 12052---€96.06
RFQ
BANJO 15055H | BW9MZX 15055H-2"-€119.31
RFQ
BANJO 13055 Adapter Shaft, For 3 Inch 11 HP Engine | BW9NPN 13055Polyester3"11 hp€109.80
BANJO 13155 Adapter Shaft, For 3 Inch 6 HP Engine | BW9NPP 13155--6 hp€89.43
RFQ
BANJO 15055 Adapter Shaft, For Manifold Series Pumps | BW9NTY 15055---€136.07
BANJO 19055 Adapter Shaft | BW9NUE 19055---€116.01
RFQ
BANJO 12055A Hydraulic Motor Adapter Shaft | BW9PER 12055A---€96.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 12055C Poly Pump Adapter Shaft, 2 Inch Size
€197.41 /unit