BANJO 12052 Adapter Shaft, 56C Frame | BW9MLT

BANJO FITTINGS 12052 Adapter Shaft, 56C Frame

Item: BW9MLT Model: 12052
Limited Availability
€96.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Frame56C

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialSizeHpPrice
BANJO 15055H | BW9MZX 15055H-2"-€119.31
RFQ
BANJO 13055 Adapter Shaft, For 3 Inch 11 HP Engine | BW9NPN 13055Polyester3"11 hp€109.80
BANJO 13155 Adapter Shaft, For 3 Inch 6 HP Engine | BW9NPP 13155--6 hp€89.43
RFQ
BANJO 15055 Adapter Shaft, For Manifold Series Pumps | BW9NTY 15055---€136.07
BANJO 19055 Adapter Shaft | BW9NUE 19055---€116.01
RFQ
BANJO 12055A Hydraulic Motor Adapter Shaft | BW9PER 12055A---€96.89
BANJO 12055B Hydraulic Adapter Shaft, Size 2 Inch | BW9PET 12055B-2"-€144.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 12052 Adapter Shaft, 56C Frame
€96.06 /unit