BALLYMORE MR-28-AC Personal Lift Push-around 500 Lb. Load Cap | AF6BRV 9WAA7

BALLYMORE MR-28-AC Personal Lift Push-around 500 Lb. Load Cap

Item: AF6BRV Model: MR-28-ACCross Ref: 9WAA7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€21,831.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPersonnel Lift
Base Length75"
Base Width32"
Caster Dia.8"
DrivePush Around
Extended Length75"
Extended Width76"
Ground Clearance75"
Handrail Height42"
Load Capacity500 lbs.
MaterialSteel
Number Of Steps5
Outrigger Footprint Length75"
Outrigger Footprint Width76"
Overall Height408"
Overall Length75"
Overall Width32"
Platform Depth28"
Platform Height82" to 336"
Platform Width36"
Power Required120V AC
Retracted Length75"
Retracted Width44"
Step Depth3"
Step Width18"
Stowed Height84"
Working Height34 ft.

Shipping Info:

Ship weight (kg) 639
Ship height (cm)213.36
Ship length (cm)210.82
Ship width (cm)83.82
HS code7326908560
Country of OriginUS

Product Details:

    • Extended Width (76")
    • Gross Vehicle Weight (1420 lbs)
    • Ground Clearance (8")
    • Outrigger Footprint L (75")
    • Outrigger Footprint W (76")
    • Retracted Width (44")

Product Variants

ProductModelLoad CapacityDriveOverall LengthPlatform WidthPower SourceClosed HeightCaster Dia.Outrigger Footprint LengthPrice
BALLYMORE MR-20-AC Personal Lift Push-around 500 Lb. Load Cap | AF3PCX 8ADE4 MR-20-AC500 lbs.Push Around75"36"--8"75"€14,672.62
BALLYMORE MR-15-AC Personal Lift Push-around 500 Lb. Load Cap | AF4HEL 8WZ65 MR-15-AC500 lbs.Push Around75"36"--8"75"€11,882.22
RFQ
BALLYMORE MR-24-AC Personal Lift Push-around 500 Lb. Load Cap | AF6BJW 9VZY7 MR-24-AC500 lbs.Push Around75"36"--8"75"€17,801.71
RFQ
BALLYMORE BL-315 Telescoping Lift, Push-Around, Hydraulic Hand Pump, 300 lb Load Capacity | CN9BGU BL-315300 lbs.Push Around65"28"Hydraulic Hand Pump78"6"65"€5,195.16
BALLYMORE REBEL-10 Fully Powered Merchandise Lift, Driveable, Electric, 300 lb Load Capacity | CN9BGV REBEL-10300 lbs.Driveable--Electric62"-62"€24,673.85
BALLYMORE BMML-9 Merchandise Lift, Battery, 500 lb Load Capacity, 4 ft 7 Inch Size Closed Ht | CN9BGW BMML-9500 lbs.No55"-Battery55"6"No Outriggers€9,449.16
BALLYMORE MR-24-DC Personnel Lift, Push-Around, 12 V DC battery, 500 lb Load Capacity | CN9BGX MR-24-DC500 lbs.Push Around75"36"Battery79"8"75"€17,689.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE MR-28-AC Personal Lift Push-around 500 Lb. Load Cap
€21,831.62 /unit