Flat Shipping

Flat Shipping at €24.99 + VAT

80/20 25-1961 M6 X 1.0 Economy T-Nut Bright 25 S | CN7WVE

80/20 25-1961 M6 X 1.0 Economy T-Nut Bright 25 S

Item: CN7WVE Model: 25-1961Cross Ref: 63PF50
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Nut
Basic MaterialSteel
Mfr. Series25 Series
System Of MeasurementMetric
A25.40mm
B11.25mm
C (thread)M6 X 1.0
ColorBright
D.76mm
E3.15mm
FinishZinc
Grade1010
MaterialSteel
Series25 Series
Weight0.010000

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialPrice
80/20 3781 Zinc Drop-In T-Nut, Set Screw | CN7WTZ 3781Bright-€3.16
80/20 30-3789 Centered 5/16-18 Economy T-Nut, 30 S | CN7WUR 30-3789Bright-€0.53
80/20 30-3796 Centered M8 X 1.25 Economy T-Nut, 30 S | CN7WUT 30-3796Bright-€0.33
80/20 3859 Econ T-Nut M6 Thread 10 S | CN7WUV 3859Bright-€0.62
80/20 3276 Econ T-Nut, 10-32 Thread, 10 S | CN7WUW 3276Black-€0.39
80/20 3278 Econ T-Nut, 5/16-18 Thread, 15 S | CN7WUX 3278--€0.63
80/20 25-3382 Economy 25 S 1/4-20 T-Nut Black | CN7WUY 25-3382Black-€0.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-1961 M6 X 1.0 Economy T-Nut Bright 25 S
€0.68 /unit