BALLYMORE BMML-9 Merchandise Lift, Battery, 500 lb Load Capacity, 4 ft 7 Inch Size Closed Ht | CN9BGW

BALLYMORE BMML-9 Merchandise Lift, Battery, 500 lb Load Capacity, 4 ft 7 Inch Size Closed Ht

Item: CN9BGW Model: BMML-9Cross Ref: 53DP09
In Stock

Get it by Tuesday, Jun 10

€11,157.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
Batteries IncludedYes
Caster Dia.6"
CastersYes
Closed Height55"
DriveNo
Drive WheelYes
Gross Vehicle Weight650 lbs.
Ground Clearance2"
Handrail Height42"
IncludesBattery Charger Cord
Load Capacity500 lbs.
Max. Platform Height68"
Max. Working Height12 ft.
Outrigger Footprint LengthNo Outriggers
Outrigger Footprint WidthNo Outriggers
Overall Length55"
Overall Width26"
Platform Depth20"
Power SourceBattery
Stowed Height55"
Tire Size6"
Caster Diameter6"
Elevated Platform Height5.9 ft.
Features IncludedBattery Charger
Ground Clearance Height2"
Lift Power SourceBattery
Lowered Platform Height13"
MobilityDrivable
Operating Voltage12V DC
Platform Length23 1/2"
Platform Width20"
StandardsANSI 92.6
Weight840 lbs.

Shipping Info:

Ship weight (kg) 292.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityDriveOverall LengthPlatform WidthPower SourceClosed HeightCaster Dia.Outrigger Footprint LengthPrice
BALLYMORE MR-20-AC Personal Lift Push-around 500 Lb. Load Cap | AF3PCX 8ADE4 MR-20-AC500 lbs.Push Around75"36"--8"75"€14,672.62
BALLYMORE MR-15-AC Personal Lift Push-around 500 Lb. Load Cap | AF4HEL 8WZ65 MR-15-AC500 lbs.Push Around75"36"--8"75"€11,882.22
RFQ
BALLYMORE MR-24-AC Personal Lift Push-around 500 Lb. Load Cap | AF6BJW 9VZY7 MR-24-AC500 lbs.Push Around75"36"--8"75"€17,801.71
RFQ
BALLYMORE MR-28-AC Personal Lift Push-around 500 Lb. Load Cap | AF6BRV 9WAA7 MR-28-AC500 lbs.Push Around75"36"--8"75"€20,618.75
RFQ
BALLYMORE BL-315 Telescoping Lift, Push-Around, Hydraulic Hand Pump, 300 lb Load Capacity | CN9BGU BL-315300 lbs.Push Around65"28"Hydraulic Hand Pump78"6"65"€5,195.16
BALLYMORE REBEL-10 Fully Powered Merchandise Lift, Driveable, Electric, 300 lb Load Capacity | CN9BGV REBEL-10300 lbs.Driveable--Electric62"-62"€24,673.85
BALLYMORE MR-24-DC Personnel Lift, Push-Around, 12 V DC battery, 500 lb Load Capacity | CN9BGX MR-24-DC500 lbs.Push Around75"36"Battery79"8"75"€17,689.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE BMML-9 Merchandise Lift, Battery, 500 lb Load Capacity, 4 ft 7 Inch Size Closed Ht
€11,157.80 /unit