BALDWIN FILTERS RS5761 Air Filter Radial 7-7/64 Inch Length | AH4GZU 34NN22

BALDWIN FILTERS RS5761 Air Filter Radial 7-7/64 Inch Length

Item: AH4GZU Model: RS5761Cross Ref: 34NN22
In Stock

Get it by Monday, Jun 16

€202.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Height11 21/32"
Length7 7/64"
Outside Dia.6 15/32"
Width7 7/64"
FeaturesCab Air Element
IncludesCharcoal Impregnated Media
Outside Diameter6 15/32"
Overall Height11 21/32"
Overall Length7 1/8"
Overall Width7 1/8"
Product TypeCabin Air Filter

Shipping Info:

Ship weight (kg) 0.4388
Ship height (cm)32.26
Ship length (cm)18.03
Ship width (cm)18.03
Country of OriginTW

Product Details:

    • Special Features: Cab Air Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS5761 Air Filter Radial 7-7/64 Inch Length
€202.75 /unit