Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117

BALDWIN FILTERS RS4445 Air Element Radial Seal

Item: AB6RYF Model: RS4445Cross Ref: 22D117
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only, Radial , Radial
Description/special FeaturesRadial Seal Air Element
Element OnlyNo
Height10 1/8" , 11 1/2"
Includes3-1/32 In (77.0) One End I. Gasket
Length6 3/5"
Outside Dia.5 31/32"
Width6 1/2"
Compatible Vehicle MakeFord, Mazda, Mercury
Compatible Vehicle TypeBuses
Filter DesignRadial Seal
Fit TypeVehicle Specific
Inside Diameter - Bottom3 1/32"
Media MaterialCellulose, Paper
Outside Diameter - Bottom5 31/32"
Overall Height10 1/8"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)25.73
Ship length (cm)16.76
Ship width (cm)16.51
HS code8421310000
Country of OriginMX

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55
BALDWIN FILTERS RS5472 Air Element Radial Seal Outer | AB6RYX 22D132 RS547225 1/2"Radial12 23/32"-€387.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS4445 Air Element Radial Seal
€27.06 /unit