Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDWIN FILTERS PF7545 Fuel Filter Element | AE2QKK 4YYR8

BALDWIN FILTERS PF7545 Fuel Filter Element

Item: AE2QKK Model: PF7545Cross Ref: 4YYR8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignElement Only , Spin On
Height2 9/32"
Inside Dia.17/32"
Length2 9/32"
Outside Dia.1 1/8"
TypeElement
Width1 1/8" , 1 3/25"
Compatible Engine TypeDiesel Engines
Compatible Fluid TypeDiesel Fuel
Compatible Fuel TypeDiesel
Compatible Vehicle MakeBolens, Case IH, Ford, Navistar, New Holland
Fit TypeVehicle Specific
Inside Diameter17/32"
Media MaterialCellulose
Outside Diameter1 1/8"
Overall Height2 9/32"
Product TypeFuel Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.79
Ship length (cm)2.87
Ship width (cm)2.87
HS code8421230000
Country of OriginCN

Product Variants

ProductModelInside Dia.Filter DesignHeightOutside Dia.TypePrice
BALDWIN FILTERS BF9822-D Fuel/water Coalescer Removable 5 9/32 | AA6PWR 14M085 BF9822-D1/2"Spin On5 9/32"3 7/32"Removable€90.25
BALDWIN FILTERS BF9827-D Fuel Filter Element 6 13/16 H In | AA6PWT 14M086 BF9827-D7/8"Spin On6 13/16"3 7/32"Element€57.44
BALDWIN FILTERS BF9847-D Fuel Filter Element 6 1/16 H In | AA6RMH 14R266 BF9847-D1/2"Spin On6 1/16"3.187"Element€44.14
BALDWIN FILTERS PF10 Fuel Filter Element/storage Tank | AC2KXP 2KXW7 PF10-Spin On4 7/8"3"-€14.60
BALDWIN FILTERS PF7698 Fuel Filter Element | AC2KXQ 2KXW8 PF76989/16"Spin On3 9/16"3 27/32"Element€65.40
BALDWIN FILTERS PF7890-30 Fuel Filter Element | AC2KXR 2KXW9 PF7890-305/8", 13/16"----€28.34
BALDWIN FILTERS P1510 Lube/fuel Filter Element | AC2KXZ 2KXX7 P15101 15/32"Spin On29 3/8"6 1/2"-€59.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PF7545 Fuel Filter Element
€20.26 /unit