Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW4782 Diamond Saw Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Dry, For Angle Grinders | CP3PQE

DEWALT DW4782 Diamond Saw Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Dry, For Angle Grinders

Item: CP3PQE Model: DW4782Cross Ref: 53DR75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
ApplicationConcrete, Masonry, Stone
Arbor ShapeRound
Arbor Size7/8"
Blade Dia.4 1/2"
Blade MaterialSteel
Cutting TypeDry
Diamond KnockoutNo
For Use WithAngle Grinders
For Use With Saw TypeAngle Grinders
GradeGood
Materials CutMasonry
Max. Blade Speed13300 RPM
Max. Cutting Depth1 1/4"
Plate Thickness2/25"
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginTH

Product Variants

ProductModelRim TypeBlade Dia.Cutting TypeArbor SizeMax. Blade SpeedMax. Cutting DepthBlade MaterialBlade ThicknessPrice
DEWALT DW4764 Diamond Saw Blade Wet Continuous Rim 10 Inch Diameter | AA9WCH 1GED6 DW4764Continuous10"Wet-----€103.11
DEWALT DW4772 Wheel Grinding 4 In | AD7DYT 4DV80 DW4772--------€86.60
DEWALT DW4700 Diamond Saw Blade Dry Continuous Rim 4 Inch Diameter | AD8MEF 4KZ41 DW4700Turbo4"Dry-----€38.91
DEWALT DW4712 Diamond Saw Blade Segmented 7 Inch | AD8MEP 4KZ53 DW4712Segmented7"Dry-----€18.56
DEWALT DW8500 Diamond Saw Blade 14 Inch Diameter 4300 Rpm | AF2GUB 6TMT8 DW8500Segmented14"Dry---Steel-€345.11
DEWALT DW4740 Diamond Saw Blade Masonry 4-1/2 Inch Diameter | AH9LZR 40K113 DW4740Segmented4 1/2"Dry-----€46.54
DEWALT DW4760 7 Inch Wet Diamond Saw Blade, Segmented Rim Type, Application Masonry | CD2HEW 4DV75 DW4760Segmented7"Wet-----€60.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW4782 Diamond Saw Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Dry, For Angle Grinders
€14.75 /unit